Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Work light,LED "Parandoru"

2.67 (9)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
LED Lifespan (hrs)
20000
Rated Input Voltage (V)
AC100
Cord Length (m)
5
Cycle(Hz)
50/60
Specification
Indoor No earth 2 pole plug
Application
Lighting for plumbing, electric construction, underground site, car maintenance, repair shop, chicken and pig farm, garage, warehouse, barn, livestock breeding work, etc.
Description
Working light of white LED use, the excellent visibility LED white light cut dramatically clear a long life unpleasant thermal radiation in the long life-saving power and thermal emission reduction LED use Rotate hook ON / OFF switch with hanging distributed light source method of using a large number
...see all>
Product Options
ADD TO CART
Rated Power Consumption (W) Weight (g) Dimension (mm) LED Operating Temperature (deg C) Illumination (Lx) Rated Input Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Power Consumption (W) Weight (g) Dimension (mm) LED Operating Temperature (deg C) Illumination (Lx) Rated Input Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.9 585 phi54x400 60 Pieces 0-40, room temperature 300(1m) 0.05 1PC 1 PDL-60 10753967 -
Discontinued
[x]
4.7 650 Phi54x507 Ninety 0-40, at room temperature 340(1m) 0.08 1PC 1 PDL-90 10753976 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 2
1 star 3
Review Rating: 2.67
9 Customer Reviews
The reviews are automatic translation.
Automobile maintenance etc.
1
From Japan
On 2014-03-20 17:39:48
I thought that I was glad at the beginning so I thought that it was good to make it to LED, it disappears for a while when using it · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · · I thought, but the review has the same victims! It is! If it drops and it gets broken it is not this working light! It's a lighting fixture! Although I will use Monotaro in the future, since JEFCOM's products are not guaranteed at all, I will definitely not buy them
Internal inspection of tires
3
From Japan
On 2013-05-17 14:54:48
1. I was able to use it immediately because the delivery date was early 2. It is light for easy use because of its size 3. I felt that it would be nice if I could spread the LEDs around the base of the trapezoid by arranging the LEDs on the base of the trapezoid, because the light sources are concentrated too straight and the LEDs that seemed to be tough to use fixed are lining up on the same plane
This review is about item#10753967.
Working light
2
From Japan
On 2013-04-30 13:15:58
It's a bit dark. I thought that it was a bit brighter as it is an LED.
This review is about item#10753967.
Lighting during product inspection
1
From Japan
On 2011-12-12 09:30:21
Although there is a person who was broken with a fall of 2 m, but it was useless at a fall of 50 cm at my place. However, it was bad with a switch trouble immediately disappearing after purchase. Anyway, if you decide to disassemble and maintain whether it is out of security or not, you can not use smoke from the coil perfectly.
Car maintenance
1
From Japan
On 2011-10-04 11:01:05
Immediately after purchase it drops from the height of about 2 m in use and goes off. If inquiries falling is out of warranty. It seems like the coils on the board were disconnected if they tried to repair themselves, and even though they thought about it, the coil itself was originally a breath of insects. The coil was repaired with solder and it was able to be used but it was not lit by falling again after one month had passed. Cause unknown. I can not use it for work unless I can withstand a fall of about 2 m with this light.
This review is about item#10753967.
Work on car-mounted cambodies and workshops
5
From Japan
On 2011-05-31 09:53:35
The code is long and the brightness is enough. It may be a bit pricey.
This review is about item#10753967.
Vehicle maintenance
2
From Japan
On 2011-05-02 09:50:54
It is not much different from a handy type LED. Of course it is bright because it is bright, but the purpose of use is not suitable for vehicle maintenance. The working light of the old bare light bulb can be used. It is good to light one point, but because it does not illuminate widely, you have to change the position each time to repign it, this is not much different from the battery type LED light. Considering the price of recent LED lights is honest and expensive. I am disappointed not to suit my purpose. The LED handy type (battery type) of 980 yen out in Monotaro can be used.
This review is about item#10753967.
I am using it for working in the dark.
4
From Japan
On 2011-02-25 10:27:40
I hope it is bright. Even though it is light and a little impact (falling) is added, it seems not to be broken. I have not tried it (laugh). The disadvantage is that it is hard to bundle the power cords that are thick.
This review is about item#10753967.
Lighting during welding in tank
5
From Japan
On 2010-03-06 11:40:25
I have tried various lamp bulbs and so far. Light bulb: Fluorescent light that can be turned off immediately: The inverter part was not durable enough for practical use such as being high as it was broken immediately by metal dust. It has one year. Although it is not wide and bright, you can use it enough to illuminate the part you want to see. It is LED now.
This review is about item#10753976.