Buy more than* S$200* and get FREE SHIPPING

Floodlight F Light (pan head type)

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Replacement Lamp
EFD23-SD
Rated Input Current (A)
0.38
Power Cord (m)
2.5
Rated Input Voltage (V)
100
Rated Power Consumption (W)
23
Cycle(Hz)
50/60
Weight (kg)
1.45
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 PDF-23U-BK 10754021 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Night security light at parking lot
4
From Japan
On 2017-05-13 18:27:50
It is bright but it is durable (it is installed at a place where rainwater is not applied but the reflection plate deteriorates quickly due to moisture intrusion, poor internal wiring (corrosion of connecting part?) Is bad, the price is somewhat reasonable Or
This review is about item#10754021.