Buy more than* S$200* and get FREE SHIPPING

Radio And LED Light

3.40 (5)
Dimensions (Width W x Height H x Length L) (mm)
57x59x192
Weight (g)
250
Specification
Adaptable model and standard: (G500) docomo, (CDMA) au, (WCDMA) Vodafone SoftBank docomo (FOMA)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PLL-EM1 10754536 26.49 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
Night work of selling generation site
4
From Japan
On 2017-03-13 16:07:59
Compact in place that can be used by being mounted to the clothes even if you can not use both hands.
This review is about item#10754536.
The event of a disaster
3
From Japan
On 2015-10-25 14:44:01
Charging Garake only does not correspond. Receiving is tiring too much force. Homework was a shortage.
This review is about item#10754536.
Emergency outdoors
1
From Japan
On 2015-10-19 07:49:41
At all but radio does not turn on. Flashlight function, I think that it is okay. Charging function is a pity because there was no adapter I PHONE. Well look do not buy you I also bad, but ...
This review is about item#10754536.
For disaster
4
From Japan
On 2015-07-25 13:38:41
I think that if not available when going to emergency, used in the test. Lever is easy to turn, light is also bright LED! Buzzer also is good're with. When the charger is compatible with the smartphone or iPhone is been better! !
This review is about item#10754536.
The Emergency kit bag
5
From Japan
On 2015-02-23 00:58:45
Light to be lit by a battery-free hand-cranked power generation wanted. But sufficient function of simple lights and radio, still wonder if I'm happy as long as it is also possible to tell from the rubble and there is a siren. Because it was also possible power generation in the children, I think that it is easy and convenient. Although I wish also to buy broken, the 5-year minimum I want you to have.
This review is about item#10754536.

Related Products