Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Fluorescent luminaries work lamps

3.67 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Input Current (A)
0.19
Rated Input Voltage (V)
AC100
Rated Power Consumption (W)
11
Cord Length (m)
2
Power Consumption (W)
(Application of electric lamps) 14
Cycle(Hz)
50/60
Weight (g)
200
Overall Length (mm)
750
Specification
14W is bulb 100w equivalent
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PUC-14 10755105 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Car maintenance
3
From Japan
On 2013-10-28 13:41:57
The price may be cheap, but it is inconvenient because there is no ON and OFF switch at hand. It is convenient to buy a switch with the same price range recently in energy saving, so you will not buy again.
This review is about item#10755114.
Simple lighting under the shed
3
From Japan
On 2013-06-11 07:38:54
I bought 4 bottles, and one bottle off. It did not light up. Since the illuminance is reasonable, I should purchase several pieces if the illuminance is necessary. By the way it was a rudimentary thing saying that solder was disconnected because it was not lit, so I repaired myself. Since there is no further switch, it is convenient to use an extension cord with an intermediate switch or a switch outlet.
This review is about item#10755105.
Car maintenance
5
From Japan
On 2013-05-25 08:51:51
Purchased as a thing used by employees, price is also cheap and durability is moderately moderate.
This review is about item#10755114.