Buy more than* S$200* and get FREE SHIPPING

Human Body Thermal Sensor Switch

3.27 (11)
Detection Area (m)
About 8
Rated Input Current (mA)
40 (No connection:)
Maximum Connection Load Power (W)
500 (Incandescent lamp load)
Operating Mode
With light intensity adjustment function
Operating Time
About 10 seconds - 5 minitues (with controls)
Maximum Electric Power Consumption (W)
(Incandescent)1000, (fluorescent lamps) 800, (halogen light bulb)1000
Cord Length (mm)
About 320 (power plug and socket with load included)
Dimensions (Width W x Depth D x Height H) (mm)
84x70x125
Rated Input Voltage (V)
AC100
Rated Power Consumption (W)
1 (No connection:)
Angle (Degree)
Horizontal detection / 110
Cycle(Hz)
50/60
Operating Temperature Range (deg C)
-10 - +40
Weight (g)
360
Caution
Maximum power consumption of connectable appliances depends on the types of the fixture.
Application
Homes, warehouses, factories, stores, etc. Garage, stairs, etc. Energy saving lighting, crime prevention lighting ,security lighting, safety lighting, etc.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PHS-1000W 41448574 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 2
2 star 2
1 star 2
Review Rating: 3.27
11 Customer Reviews
The reviews are automatic translation.
Use as security sensors
3
From Japan
On 2016-05-18 12:19:20
There is a thread of illumination adjustment and incoming call time adjustment, but was contacted because the incoming call adjustment screw had become sweet, I was able to immediately exchange. Have you ever gotten to respond immediately about the product that even before there is a problem, but it can be very safe. Price would like to re-buy if a little cheaper
This review is about item#41448574.
Automatic flashing nighttime
1
From Japan
On 2016-03-31 11:50:31
Although today was mounted, day and night setting SW is the initial failure (spinning), and then immediately turned on, but even before I purchased was an early defective Surely test the QC of more product, do you have a product to function as a product is?
This review is about item#41448574.
Lights in the garage, car navigation system TV, etc.
5
From Japan
On 2016-02-14 14:46:42
Satisfactory response is good for now
This review is about item#41448574.
Crime prevention
3
From Japan
On 2015-12-22 14:56:52
Than I thought, I think that big was good a little more compact ones are there.
This review is about item#41448574.
Lighting for the gate security of the garage.
5
From Japan
On 2015-09-23 16:02:06
I wonder if usability is the good but was better waterproof.
This review is about item#41448574.
Entrance lights
2
From Japan
On 2015-03-01 15:37:56
(1) 500W version has become obsolete, I want to revive. (2) I want you to long to 2 times of the cable now. (3) we want to ensure the sensor direction is changed.
This review is about item#41448574.
For the garden of crime prevention
1
From Japan
On 2015-01-21 17:17:38
Adjustment dial of each sensor is immediately break also without any explanation about it Thing and can not even manufacturer repair was contact the manufacturer
This review is about item#41448574.
Workplace passage
5
From Japan
On 2013-12-09 14:14:52
While using the sensor light light the failure of the sensor function is many wasted to use. Economically better to use it in combination and separately.
This review is about item#41448574.
Crime prevention red revolving light and buzzer combination of warehouse
5
From Japan
On 2013-11-30 16:25:25
Use from before: While (a notch under obsolete), and have passed on crime prevention on the very role. But whether or not had two years that it has been used until now. Durability was enough.
This review is about item#41448574.
Control of the burglar alarm.
4
From Japan
On 2013-09-22 20:59:28
Sensor sensitivity will operate without normally a problem. There is also written in the instruction, but it is unstable operation of only when you turn first to the power supply. This time is used to control the burglar alarm, but I was with the main switch for the time need of crime prevention is not, even if one is inside the sensing range of the sensor when you put the switch not cut bell is activated. Sensor is constantly energized or as a countermeasure, and as soon as possible to put a switch that gave a little later put the switch in between the sensor and the bell problem solving.
This review is about item#41448574.