Buy more than* S$200* and get FREE SHIPPING

Super Modular Tools

2.00 (1)
Caution
There cannot be a correspondence with the plug extended individually by the manufacturer., There cannot be a correspondence with the plug extended individually by the manufacturer.
Weight (g)
500
Overall Length (mm)
227
TRUSCO Part Number
321-8112
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MJ-468N 10755954 109.90 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
It is telephone construction.
2
From Japan
On 2010-02-15 18:20:05
Although it is good to have a ratchet type, when making a LAN cable, the caulked part is very hard, so if you are going to make ten cables, you need a good grip strength. However, excluding it, it is made of iron, so it seems that there is no doubt that it will wear out and that it will be durable for a long time.
This review is about item#10755954.

Related Products