Buy more than* S$200* and get FREE SHIPPING

Modular Plug

Plug Type
8P8C
Compatible Tool
LMJ-45/MJ-468N/MJ-8
Material (body)
Polycarbonate
Insulation Resistance (Mohm)
500(min)
Voltage (V)
AC250
Current (A)
2(max)
...see all>
Product Options
ADD TO CART
Type TRUSCO Part Number Material Terminal Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type TRUSCO Part Number Material Terminal Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Body / polycarbonate Phosphor bronze gold-plated finish 1Pack(25PC) 1 MJ-808S 10756033 53.99 SGD
Shipped after 2018-01-22
- - Body / polycarbonate Phosphor bronze gold-plated finish 1Pack(17PC) 1 MJ-808P 10755997 22.99 SGD
Shipped after 2018-01-22
- - Body / polycarbonate Phosphor bronze gold-plated finish 1Pack(19PC) 1 MJS-808P 10756024 26.99 SGD
Shipped after 2018-01-22
Only for a strand wire 321-8121 - Phosphor bronze, gold-plated finish 1Pack(18PC) 1 MJ-808 10755972 13.99 SGD
In stock
Only for a strand wire - Body/polycarbonate Phosphor bronze, gold-plated finish 1Pack(100PC) 1 TP-MJ-808 10755981 66.99 SGD
In stock
Only for sngle wires 321-8139 - Phosphor bronze, gold-plated finish 1Pack(25PC) 1 MJS-808 10756006 34.99 SGD
In stock
Only for sngle wires - body/polycarbonate Phosphor bronze, gold-plated finish 1Pack(100PC) 1 TP-MJS-808 10756015 129.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products