Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Klein Electrical Worker Knife

5.00 (1)
Blade Length (mm)
44
Weight (g)
68
Overall Length (mm)
159
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KL44200 10759043 65.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to cover the cable of weak electrical construction
5
From Japan
On 2015-04-15 23:05:17
The sharpness is good, the grip also has a fit feeling and the anti-slip effect is outstanding and the blade of the knife is also short so it was easy to handle and easy to use. If it's a bit lower price, it's never said.
This review is about item#10759043.

Related Products