Buy more than* S$200* and get FREE SHIPPING

Pliers, for screw

4.17 (90)
Dimensions f (mm)
27
Dimensions c(mm)
9
Compatible Screw
M2-M6
Dimensions b (mm)
17
Dimensions a (mm)
172
Dimension d (mm)
50
Nominal Dimension (mm)
175
Weight (g)
160
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MOSP-175 10716657 21.41 SGD
Shipped after 2017-07-31
ADD TO CART
Customer Reviews
5 star 51
4 star 20
3 star 9
2 star 3
1 star 7
Review Rating: 4.17
90 Customer Reviews
The reviews are automatic translation.
Rescue of a crushed screw
5
From Japan
On 2017-07-19 09:37:05
I knew that it was out from a certain company, but since Monotaro is slightly cheaper Order on trial, Wari of this kind of powerful tool is somewhat gutless in material When it kneads with jerkiness, the jaggedness of the former will collapse, so it can not be too much A little more, I want you to examine materials.
This review is about item#10716657.
Disassembly repair etc
4
From Japan
On 2017-04-07 10:43:55
I use it when the head of the machine screw is rusted or collapsed and it can not be removed. Usage is various and is useful. Do not use it for screws that are as large as possible by seeing the review of the other person and use it so that the grip part will not collapse.
It is used for repair etc.
5
From Japan
On 2017-03-29 18:11:08
We are satisfied with correspondence, goods, packaging. I'd like to purchase again.
This review is about item#10716657.
Just use it as an ordinary pliers
4
From Japan
On 2017-02-14 04:02:29
I am satisfied because I can use it variedly with this one. It is mainly used as a pliers.
This review is about item#10716657.
Removal of screw thread crushed screw.
4
From Japan
On 2016-10-04 19:45:28
You can take off the machine screw immediately. Since it is used only once, there is no durability at all.
This review is about item#10716657.
Removing screws
5
From Japan
On 2016-06-23 18:10:44
Convenient to remove screws with screw holes licked
This review is about item#10716657.
During maintenance
5
From Japan
On 2016-05-31 18:20:04
It is refreshing by removing the screw which can not be removed with the tool at hand!
This review is about item#10716657.
Removing licked screws
4
From Japan
On 2016-04-07 17:10:39
I tried it a lot, but the last is power. It was easy to put power and it was very convenient.
This review is about item#10716657.
Removing the fixing screw
5
From Japan
On 2016-03-30 11:34:17
As expected, it can be used for work. Price satisfied
This review is about item#10716657.
screwdriver
5
From Japan
On 2016-03-16 22:25:31
It can be used without problems.
This review is about item#10716657.

Related Products