Buy more than* S$200* and get FREE SHIPPING

Compact Scraperー Pela

3.00 (4)
Blade Length (mm)
39, 39
Materials (Blade)
Polycarbonate, Polycarbonate
Blade Thickness (mm)
1, 1
Blade Width (mm)
20, 20
Overall Length (mm)
115, 115
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dark Green, Dark Green 1PC 1 K-740-DG 10716693 14.99 SGD
In stock
orange, Orange 1PC 1 K-740-OR 10716675 14.99 SGD
In stock
Brown, Brown 1PC 1 K-740-BR 10716684 -
Discontinued
[x]
pink, Pink 1PC 1 K-740-PK 10716702 -
Discontinued
[x]
Light green, Light green 1PC 1 K-740-LG 10716711 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
During sticker removal work before painting
2
From Japan
On 2015-11-22 11:01:59
I think that it is better if the blade is stored immediately when putting the force at the time of use, the blade is slightly more soft, if the angle is bad the blade has broken immediately.
This review is about item#10716675.
Car seal peeling
4
From Japan
On 2014-02-02 14:22:51
The seal was peeled off, but the stop was weak and it was a drawback that it had to be used by pressing with hands.
This review is about item#10716675.
Car sticker · Sticker stretched over glass etc.
1
From Japan
On 2013-11-15 23:48:41
The blade is likely to come off during use. It does not work unless you put power and it comes off. I bought it in two different colors, but I did not open it, but I wanted to return it, so it was not suitable for our method of use at all. I think that the function has expanded by replacing the blade if the type of metal blade is also attached.
This review is about item#10716675.
Come on adhesive sheet stuck on vehicle painted surface
5
From Japan
On 2013-04-03 09:25:03
Work was possible without scratching the painted surface. I also felt the hand well and durability was quite satisfactory without replacing the blades even once in five consecutive days. It is a feeling that it is very excellent compared to the major manufacturer products on the market.
This review is about item#10716675.

Related Products