Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Polycarbonate Spare Blade For Pela Compact Scraper

5.00 (1)
Caution
The body is included. Because the blade is dangerous, when you don't use it, be sure to store it in the main body., 1) Without the main unit. 2) Please house when not used. The blade is dangerous., The body is included. Because the blade is dangerous, when you don't use it, be sure to store it in the main body., The body is included. Because the blade is dangerous, when you don't use it, be sure to store it in the main body., 1) Without the main unit. 2) Please house when not used. The blade is dangerous., The body is included. Because the blade is dangerous, when you don't use it, be sure to store it in the main body., The body is included. Because the blade is dangerous, when you don't use it, be sure to store it in the main body., 1) Without the main unit. 2) Please house when not used. The blade is dangerous., The body is included. Because the blade is dangerous, when you don't use it, be sure to store it in the main body., The body is included. Because the blade is dangerous, when you don't
Purpose
Spare blade for Compact scraper- PeLa, Replacement blade of compact scraper PeLa, Spare blade for Compact scraper- PeLa, Spare blade for Compact scraper- PeLa, Replacement blade of compact scraper PeLa, Spare blade for Compact scraper- PeLa, Spare blade for Compact scraper- PeLa, Replacement blade of compact scraper PeLa, Spare blade for Compact scraper- PeLa, Spare blade for Compact scraper- PeLa, Replacement blade of compact scraper PeLa, Spare blade for Compact scraper- PeLa
Blade Length (mm)
39, 39
Materials (Blade)
Polycarbonate, Polycarbonate
Blade Thickness (mm)
1, 1
Blade Width (mm)
20, 20
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(5Sheet) 1 K-740-B 10716727 11.10 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Peel off the wrapping
5
From Japan
On 2016-03-22 14:57:48
We used to peel off of the black body, which was constructed the wrapping of the vehicle. Scratches were also very useful not adhere.
This review is about item#10716727.

Related Products