Buy more than* S$200* and get FREE SHIPPING

Lan Cable Outer Coat Stripper

4.71 (7)
Overall-Length x Width W (mm)
90x20
Blade Length (mm)
6
Specification
Turn and wide the cables Align the tip of the body 15 mm.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 E-3508 10719091 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Exterior peeling during LAN construction
5
From Japan
On 2018-01-23 21:07:40
It is very handy because it can easily peel off the outer sheath as much as once.
This review is about item#10719091.
LAN cable termination processing
5
From Japan
On 2017-07-31 20:26:17
Very good, I want you to put a drop prevention strip on improvement
This review is about item#10719091.
LAN wiring
3
From Japan
On 2017-06-08 21:22:45
It is easy to use. It seems that durability is also so so. I would like to purchase again when it stops.
This review is about item#10719091.
LAN construction
5
From Japan
On 2017-06-05 20:53:21
Rotate smoothly, cable processing can be done faster and finished well
This review is about item#10719091.
When creating LAN cable
5
From Japan
On 2017-03-23 16:17:08
I have used it for about 10 years but it is very useful to peel the outer skin quickly without fail.
This review is about item#10719091.
LAN stripping
5
From Japan
On 2016-07-07 19:57:51
Price, usability I think that all is good
This review is about item#10719091.
Weak electric construction
5
From Japan
On 2015-01-16 20:04:35
simple is best!
This review is about item#10719091.

Related Products