Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Coaxial Cable Stripper

4.00 (5)
Weight (g)
50
Overall Length (mm)
108
Application
Optimal satellite for broadcast cable
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 E-3501 10719107 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Processing of TV construction work
5
From Japan
On 2018-04-23 19:19:05
I always use it. Those who are constructing from ancient times have processing speed of the cable fast, although some people are processing the cable with a cutter. Also, although we use several types of cable strippers, it is easiest to use.
This review is about item#10719107.
Used during wiring work, when creating a connector.
1
From Japan
On 2016-12-04 02:47:34
The stripping dimension of the coating did not match and could not be used as it was. It is my mistake to enter 6 mm. I'd like to check and purchase from the next time exactly.
This review is about item#10719107.
Processing of antenna wire, plug attachment
5
From Japan
On 2013-09-30 20:17:36
Until now, it was cut off with a cutter and peeled off the outer skin with pliers, but when using "coaxial cable stripper", just rotate the cable across it and leave only the core wire and spot it cleanly I will go. Thanks to this, the work efficiency got better and the task of attaching several plugs was easier, without hurting the hands.
This review is about item#10719107.
Television antenna coaxial cable installation work
5
From Japan
On 2013-06-05 16:06:08
Since the thing which used before was broken, I bought it. Usability is very good
This review is about item#10719107.
Used for peeling 4C-FB cable
4
From Japan
On 2010-02-08 18:06:28
Simply put the sheath and the insulation of the inner layer at the same time, it is very convenient. However, when turning too much, there was a case where the outer conductor was also disconnected at the same time as the sheath though it was a part.
This review is about item#10719107.

Related Products