Buy more than* S$200* and get FREE SHIPPING

Air Spray Gun, Siphon Type

3.25 (4)
Air Working Pressure (MPa)
0.3 - 0.34
Mounting Screw Diameter
(AIR) G1/4
Indispensability Compressor (kw)
Nozzle Diameter (phi mm)
Cup Capacity (mL)
Plastic / 600, aluminium / 750
Open Pattern (mm)
Air Consumption (L/min)
Body Weight (g)
Supplying System
Suction type
(Spray gun) / die-cast aluminum body and parts / brass / stainless steel / PTFE nickel plated (special gun cup) plastic cup / Polypropylene plastic / aluminum / brass, aluminum Cup
Set Contents
Spray gun body x 1, (made of aluminum 1 x), specialized gun cup, (plastic x 2), maintenance tools x connect plug x 1, 1
...see all>
Product Options
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(gun+3cup) 1 KPG-15S 10763706 109.99 SGD
Shipped after 2018-03-26
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Lacquer paint spraying
From Japan
On 2014-08-18 15:37:56
Although the gun moved in the package and there was a dent wound in the cup, it does not matter because it gets scratched at the time of use, but the packing of the gun and the cup is insufficient or the paint drips from the gap of the cup during painting Akako is useless Plastic cups can only be used for paint storage severely than metal
This review is about item#10763706.
Application of spatter prevention agent before welding
From Japan
On 2013-12-08 12:29:05
We were able to work comfortably with sufficient discharge volume. Plastic paint cup with 2 pieces attached also seems to be usable as spare when the aluminum cup is damaged. I think that you can use it without any problem for those who can paint like I do. I would like to ask Monotaro, but I would like you to sell an aluminum cup for replacement in case of damage on a stand-alone basis. Because the cup may be deformed more than gun by necessity, it will become useless first, so thank you for selling replacement aluminum cups.
This review is about item#10763706.
Pottery of pottery applied
From Japan
On 2013-12-05 13:40:50
Even if the amount of glaze is small, it can be evenly applied, and it was right to purchase it. A spare coat can is useful as well.
This review is about item#10763706.
Simple painting
From Japan
On 2011-04-04 10:48:17
It is disappointing at the moment when I confirmed the contents arrived It is disgusting in the package Gun moves around and the paint bottle is bad scratches and dents Metal bottle is boggy Do not you notice when shipping?
This review is about item#10763706.

Related Products