Buy more than* S$200* and get FREE SHIPPING

Air Spray Gun, Gravitation Type

4.43 (7)
Air Working Pressure (MPa)
0.3 - 0.34
Mounting Screw Diameter
(AIR) G1/4
Paint Supply System
Gravity system
Indispensability Compressor (kw)
0.75
Nozzle Diameter (phi mm)
1.3
Cup Capacity (mL)
Aluminum / 400, plastic / 450
Open Pattern (mm)
150
Air Consumption (L/min)
90
Body Weight (g)
440
Material
(Spray gun) / die-cast aluminum body and parts / brass / stainless steel / PTFE nickel plated (special gun cup) plastic cup / Polypropylene plastic / aluminum / brass, aluminum Cup
Set Contents
Spray gun body x 1, (made of aluminum 1 x) en gun cup, (plastic x 2), private joint x 1, for Windows cover x storage lid, 1 set x 1, each packing x maintenance tools, each one x connection plug x 1, 1
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(gun+3cup) 1 KPG-13G 10763715 109.90 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Painting of a sign
4
From Japan
On 2017-04-26 18:21:10
It is good because it is dripping from above. It was good that the nozzle was small a little
This review is about item#10763715.
For surfacer.
2
From Japan
On 2015-09-15 13:48:23
Indeed, but I do not think for the top coat, for surfacer coating doing. Although there is a little air leakage, given the price, When will these kind of things, I think.
This review is about item#10763715.
Painting below
5
From Japan
On 2014-07-24 14:38:03
Very easy to use, it is nice. I thought that it is better for me to sprinkle a spray can better.
This review is about item#10763715.
Wood products
5
From Japan
On 2014-02-27 16:55:20
Easy to use. Nothing to say if you think about cleaning tools a bit more.
This review is about item#10763715.
After repairing the damaged cover of the motorcycle paint
5
From Japan
On 2013-05-30 19:58:24
Until now it was done with something a bit small, but after purchase it is convenient because it can work without making paint many times, so it has a handy cup because it comes with a spare cup.
This review is about item#10763715.
Used for base (undercoat)
5
From Japan
On 2013-04-17 18:04:50
Easy to use. It is easy to paint.
This review is about item#10763715.
Painting accessories
5
From Japan
On 2013-04-17 13:59:42
This purchase is the second one. Because it is very easy to use, I bought again.
This review is about item#10763715.

Related Products