Buy more than* S$200* and get FREE SHIPPING

Type Of Bright 900 Assembly

5.00 (4)
Purpose
Can be compatible from flexible to hard materials such as millwork, wax, plastic products, aluminium, copper, dye steel, stainless steel and pottery, Can be compatible from flexible to hard materials such as millwork, wax, plastic products, aluminium, copper, dye steel, stainless steel and pottery
File Length (mm)
110, 110
Overall Length (mm)
215, 215
...see all>
Product Options
ADD TO CART
File thickness (mm) Mass (kg/set) File Part Width W (mm) File Cut Roughness Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
File thickness (mm) Mass (kg/set) File Part Width W (mm) File Cut Roughness Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1.13(doz), 1.13(doz) 5.5, 5.5 Medium Eyes - - 1Set(5PCSet) 1 BRMA5052 10716921 82.43 SGD
Shipped after 2017-12-01
3.8, 3.8 1.43(doz), 1.43(doz) 12 Specific - - 1Set(5PCSet) 1 BRHA5053 10716912 139.90 SGD
Shipped after 2017-12-05
3.5 1.48(doz), 1.48(doz) - medium pitch, Medium Eyes set - 1Set(5PCSet) 1 BRHI5052 10716885 96.64 SGD
Shipped after 2017-12-05
3.5, 3.5 1.48(doz), 1.48(doz) 11 fine pitch, Specific set - 1Set(5PCSet) 1 BRHI5053 10716894 119.90 SGD
Shipped after 2017-12-05
9, 9 1.44(doz), 1.44(doz) 9, 9 Medium Eyes - - 1Set(5PCSet) 1 BRSA5052 10716964 94.06 SGD
Shipped after 2017-12-01
- 1.13(doz), 1.13(doz) 5.5, 5.5 Specific - - 1Set(5PCSet) 1 BRMA5053 10716937 109.90 SGD
Shipped after 2017-12-01
3.8, 3.8 1.43(doz), 1.43(doz) 12 Medium Eyes - - 1Set(5PCSet) 1 BRHA5052 10716903 119.90 SGD
Shipped after 2017-12-05
9, 9 1.44(doz), 1.44(doz) 9, 9 Specific - - 1Set(5PCSet) 1 BRSA5053 10716973 129.90 SGD
Shipped after 2017-12-01
5.5, 5.5 1.3(doz), 1.3(doz) 5.5, 5.5 Medium Eyes - - 1Set(5PCSet) 1 BRKA5052 10716946 83.72 SGD
Shipped after 2017-12-01
5.5, 5.5 1.3(doz), 1.3(doz) 5.5, 5.5 Specific - - 1Set(5PCSet) 1 BRKA5053 10716955 119.90 SGD
Shipped after 2017-12-01
- - 16 medium pitch, Middle set, Pair 336-7011, 336-7011 1Set(5PCSet) 1 BRST5052 10716867 97.28 SGD
Shipped after 2017-11-27
- - 16 fine pitch, Fine set, Group - 1Set(5PCSet) 1 BRST5053 10716876 129.90 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Dropped stainless steel rust with a ship, and repaired assist hook of fishing hook, jigging
5
From Japan
On 2017-05-20 14:33:40
My eyes are small, I am very satisfied with the finish I expected.
This review is about item#10716876.
Maintenance of machine tools and others
5
From Japan
On 2014-07-09 19:10:23
I tried scraping aluminum but I am very satisfied. In ordinary files, chips are definitely clogged and the taste falls, but no matter how much you use it, the taste does not go down.
This review is about item#10716867.
End face treatment of metal material
5
From Japan
On 2013-02-06 12:55:45
Due to special plating, there is no clogging of shavings at all. Work efficiency is very good. 5 It is recommended because most finishing work can be done with this set.
This review is about item#10716867.
Cutting
5
From Japan
On 2012-09-12 12:18:56
Anyway, it was a scaly from the eyes like plating to the rugged performance It is rigid, the chips do not adhere and it does not rust
This review is about item#10716867.

Related Products