Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Size (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8x10 135 1PC 1 S-HR0810 10717576 14.09 SGD
In stock
14x17 190 1PC 1 S-HR1417 10717603 28.32 SGD
Shipped after 2017-09-26
12x14 165 1PC 1 S-HR1214 10717594 22.63 SGD
In stock
10x12 141 1PC 1 S-HR1012 10717585 19.54 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Alternator, adjustment of air conditioning belt tension, fuel pump desorption
5
From Japan
On 2015-12-27 09:26:42
I do not like the plating made of tekateka so much so I purchased this item. Although it is a straight type product, it is slightly offset at the glasses part of 14 mm when bent or bolted on a bolt or nut. There are cases depending on the work place, there are cases where it is impossible to work · It is quite interesting · · · There are handling of import engines, we are considering purchasing a 15 mm half moon wrench for fuel pump detachment We would appreciate your introduction if available.
This review is about item#10717594.
V belt exchange
4
From Japan
On 2013-11-05 22:26:41
The position of the alternator was in the far back and there was little working space, so it was a bit difficult but thanks to this it was possible to work without removing extra things.
This review is about item#10717594.

Related Products