Buy more than* S$200* and get FREE SHIPPING

Safety Belt

5.00 (1)
Effective Waist Size (cm)
Up to 110
Material (body belt)
Double cloth nylon flat
Body Belt Length (mm)
1220
Trunk Belt Width (mm)
50
Lanyards (permissible length) (mm)
1650
Lanyards (strap width) (mm)
18
Weight (g)
About 1070
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.OT-101 10718224 119.90 SGD
Shipped after 2017-09-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During high altitude work on site
5
From Japan
On 2014-08-27 09:37:49
The weight is also somewhat sunny. It is functionally standard, but it is convenient with one-touch buckle, bag for shackle. Delivery was relatively quick and it was saved. In our case it is not always used, so it seems to be for years. So, although there is a willingness to continue purchasing, it seems that next purchase will be considerably ahead and it is unknown whether the same item is on the market at that time.
This review is about item#10718224.

Related Products