Buy more than* S$200* and get FREE SHIPPING

Gisuke Double End Sledgehammer

3.25 (8)
Head Width (mm)
75
Head Shape
Round
Head Diameter (phi mm)
21
Weight (g)
225 (head)
Overall Length (mm)
303
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 10718364 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 3
Review Rating: 3.25
8 Customer Reviews
The reviews are automatic translation.
Defective item
1
From Japan
On 2018-01-23 14:22:42
I bought six pieces for the board. Four "Hammerhead" out of 6 went off just by hitting it several times. I did not get injured, but since the children were there, it was dangerous .... Is it okay to sell this product as it is?
This review is about item#10718364.
I use it when striking nails in class.
5
From Japan
On 2017-06-28 17:39:01
Just the size of the hands of junior high school students. It is lightweight and comfortable to use.
This review is about item#10718364.
Flooring
5
From Japan
On 2017-05-02 19:57:23
It is better to have both mouths. Initially you hit a nail with a flat surface and hit on a slightly convex surface in the middle so you can nail the surrounding wood without denting it.
This review is about item#10718364.
Do-it-yourself
4
From Japan
On 2016-03-25 11:29:44
Although price and size are satisfactory, it is regrettable that the embossing surface is slightly curved. Since women can also use it, my wife is also useful.
This review is about item#10718364.
work
1
From Japan
On 2015-09-09 16:29:00
Shoddy goods
This review is about item#10718364.
Nail striking, thin metal bending work etc.
1
From Japan
On 2015-06-18 18:23:05
The hammerhead was fixed with epoxy adhesive, but it hit the metal plate 2 or 3 times and it got out. It is dangerous because the off head is flying in a direction that is not at hand.
This review is about item#10718364.
Punch work
5
From Japan
On 2015-01-16 17:02:01
Especially, there is no concern for hammer, but it is easy to handle without a heart. I am satisfied because the price is also cheap.
This review is about item#10718364.
Make a wood pallet on which products are placed and make an enclosure
4
From Japan
On 2013-06-26 13:19:09
Since the head does not shake, you can hit your finger smoothly without hitting it. The length of the handle is also exact.
This review is about item#10718364.

Related Products