Buy more than* S$200* and get FREE SHIPPING

Wood Plug Cutter

Purpose
Bog wood from same tree. For wood material.
Appropriate Rotation Number (rotation/min)
3000 following
Shank Diameter (mm)
Hexagonal axis 6.35
Usage Tool
Impact driver, electric drill
Overall Length (mm)
74
Dimension (mm)
9
Material
Ordinary steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.58S 10718391 24.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products