Buy more than* S$200* and get FREE SHIPPING

Mini Cutter

4.00 (4)
Materials (Blade)
JIS.SK5
Cutting Capacity (phi mm) Steel Wire
4
Cutting Ability (phi mm) Piano Wire
2
Weight (g)
330
Overall Length (mm)
225
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SDM-200 10718635 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Cutting of wire
5
From Japan
On 2016-06-15 23:02:02
The main body is strong, the blade has good sharpness, hard one (piano wire) can be cut smoothly. Also, Blade Close Lock is easy to use and convenient for storage.
This review is about item#10718635.
Make a foothold on the slope with DIY
3
From Japan
On 2015-05-08 17:21:55
Purchased because it was structured with both Sino and cutter and the price was cheap. To use it professionally, the handle part of the cutter got in the way when using Sino. It might be good if the Sino part is a little long structure. For the cutter part, we have difficulty because we are weak grip strength.
This review is about item#10718635.
Signboard installation removal
3
From Japan
On 2014-07-04 08:07:52
Since it can be installed and removed with one tool, the tool does not have to be bulky
This review is about item#10718635.
Packing temporary scaffolding
5
From Japan
On 2014-04-08 18:46:56
I had two clippers and Sino so far, but since I found this product, it is just this. Since there are no similar products in the other, I purchase only this item. In the home center etc., it is not put anywhere.
This review is about item#10718635.

Related Products