Buy more than* S$200* and get FREE SHIPPING

Tool Hook Holder

5.00 (3)
Purpose
Holder to hangcharging drivers, pneumatic tools around waist
Compatible Belt Width (mm)
Less than 60
Weight (g)
80
Dimension (mm)
65x50x19
Application
Holder to hangcharging drivers, pneumatic tools around waist
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 647 10718671 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
When screwing work
5
From Japan
On 2018-03-20 21:08:55
It is very convenient to use the impact driver on the waist belt, only when necessary to hook.
This review is about item#10718671.
For impact driver
5
From Japan
On 2018-01-29 14:43:31
Compact and easy to use, when sitting work, there is a hook on the upper side, scratches hard to floor.
This review is about item#10718671.
When sitting on the impact driver (Panasonic)
5
From Japan
On 2011-08-14 20:01:00
The existing hook of the impact driver can be fixed to the belt as it is, but when trying to pass it to the belt as it is, clothes disturb and the insertion is not smooth. If you pass this hook through the belt, its smoothness has increased dramatically. Also, since it is a product that can be said to be a product that is said to be unsuitable for such conditions (use outside application) because there is a danger of coming off at the time of walking and the state of posture, so it is common to moor more strictly with carabiner etc. under such conditioning I think there is. It is a product considering the convenience in an upright rest state to the last.
This review is about item#10718671.

Related Products