Buy more than* S$200* and get FREE SHIPPING

Pruning Saw

5.00 (4)
Blade Length (mm)
220
Weight (g)
180
Overall Length (mm)
325
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PCC 1 No.110 10718793 33.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Pruning garden tree
5
From Japan
On 2017-09-10 15:28:31
Compared with the one used before, it is useful because it can be very lightly cut. Even thick branches and trees will feel less than half the effort required to date.
This review is about item#10718793.
Pruning of garden tree
5
From Japan
On 2017-05-14 17:28:20
About wood saya, lightweight. Replacement blades are also available. Sharpness is also OK. I expect it to be a product that can be used for a long time.
This review is about item#10718793.
Gardener
5
From Japan
On 2016-10-23 17:49:58
This sawdust is excellent in sharpness and light weight. If the sap is stuck, put it in a bucket with water for 10 minutes, then rub it with a sardine to revive sharpness. It is Okayama for more than 20 years. I can use it every day for 3 years. This past few thirty years. Monotaro is also asking for other tools, but the contact is dense and pleasant. Above all, we did not go round the tool store and did not incur transportation costs. I am satisfied. From the gardener.
This review is about item#10718793.
With the job of pruning trees.
5
From Japan
On 2014-03-02 17:51:40
Compared to similar products of other companies, sharpness is good, cut easily, so it is easy to cut, lightweight, length is also appropriate, especially climbing a tree and getting caught on branches, etc. are merit. On the other hand, I am worried that the screw will come off while I use it, please sell it with a spare screw. Of course, the cost can be increased accordingly. Tree sheath is light but good, on the other hand, there are faults that can break while using it, want to know the countermeasure.
This review is about item#10718793.

Related Products