Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Grinding Stone for Pruning

4.40 (5)
Weight (g)
60
Dimension (mm)
150x25x9
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 No.412 10718802 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Fruit tree pruning operation
5
From Japan
On 2017-09-05 19:55:39
For fruit tree pruning work, scissors are heavily used, so sharpening is also essential and useful for reducing labor.
This review is about item#10718802.
Sharpen Okawake pruning shears
5
From Japan
On 2017-04-25 09:17:41
Was it thicker than the previous one with thinness? I thought, this is also satisfactory
This review is about item#10718802.
Pruning shears abrasive wheels mobile
5
From Japan
On 2017-04-11 06:59:07
After using pruning scissors, I use it to drop the tarp and then lightly polish it. It is small and easy to use.
This review is about item#10718802.
Tool maintenance
3
From Japan
On 2015-10-30 11:42:40
I have not used it so much yet so I do not know. It may be better to have a thinner product.
This review is about item#10718802.
For light sharpening during pruning operation
4
From Japan
On 2015-05-27 14:54:55
If you keep pruning work and do it for half a day it will adhere to tree crabs and sharpness will become worse. For simple light sharpness it is handy and easy to carry in compact and convenient.
This review is about item#10718802.

Related Products