Buy more than* S$200* and get FREE SHIPPING

Gloves, "Hand Barrier"

4.00 (1)
Caution
1. Be careful because objects covered with oil are slippery 2. Please do not use for operations where you have to handle harmful objects for the human body such as oil, drugs, solvents, etc. 3. Please do not use for operation where you could stuck y
Purpose
Carpentry work, wiring and mechanical operation, picking packing, agriculture, gardening, and outdoors
Material (palmar)
Polyurethane
Material (backs)
Polyester
Material (reverse side)
Nylon
Color
Red
...see all>
Product Options
ADD TO CART
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Type Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Type Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 8.3 21 Magic type wrist M - 1Pack(10Pair) 1 #20 10765571 82.99 SGD
In stock
9.5 8.7 21.5 Wrist hook and loop fastener type L 368-2161 1Pack(10Pair) 1 #20 10765587 80.99 SGD
In stock
10 9 22.5 Wrist hook and loop fastener type LL - 1Pack(10Pair) 1 #20 10765596 81.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Electrical construction
4
From Japan
On 2015-11-10 16:18:14
Because the fabric is soft, it is suitable for the work of the hand. However, when washing, the fabric is easy to be damaged and does not hold for a long time.
This review is about item#10765587.

Related Products