Buy more than* S$200* and get FREE SHIPPING

Tarp #3000 White Tarp

4.00 (13)
Purpose
For general work and caring For wind guard screen.
Sheet Thickness (mm)
About 0.22
Eyelet Pitch (mm)
About 900
Thickness
#3000
Color
White
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Finishing Dimension (m) Nominal Dimensions (Wide x Long)(m) Number of Eyelet Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Dimension (m) Nominal Dimensions (Wide x Long)(m) Number of Eyelet Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 1.71x1.71 1.8x1.8 8 1Sheet 1 WH#30-01 10730736 14.99 SGD
In stock
About 1.71x2.57 1.8x2.7 10 1Sheet 1 WH#30-02 10730745 21.99 SGD
In stock
About 2.54x3.44 2.7x3.6 14 1Sheet 1 WH#30-05 10730754 36.99 SGD
In stock
About 3.44x5.24 3.6x5.4 20 1Sheet 1 WH#30-11 10730763 61.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 2
2 star 1
1 star 1
Review Rating: 4.00
13 Customer Reviews
The reviews are automatic translation.
Used for scribbling
2
From Japan
On 2017-06-29 12:06:23
There was dirt and I regret very much. I ordered it for use in outdoors, and a lot of people can write it to a draft. I bought it for a purpose different from normal use, but it was dirty to understand at the time of shipping. We appreciate it because we corresponded swiftly, but please confirm the confirmation of the item at the time of shipment once again. In future we will also order if there is something. Thank you.
This review is about item#10730736.
As a DIY material
5
From Japan
On 2017-06-09 15:27:58
Color, quality, usability, cost performance, all satisfied.
This review is about item#10730736.
Curing
3
From Japan
On 2015-10-30 11:54:19
It was good as I was looking for white. Which is fine if it is not dirty?
This review is about item#10730745.
I bought it for the screen of the event.
5
From Japan
On 2015-10-11 11:14:35
Although it was thin, it was very handy with a solid feeling, I used it on the event screen, it was popular.
This review is about item#10730763.
Rain clearance
5
From Japan
On 2014-12-19 16:26:47
I am using it for rain shipping. Because it is white, it gets brightness, and it is enough to remove rain for a short period of time.
This review is about item#10730736.
Raining without rain
3
From Japan
On 2014-07-22 17:42:01
Of course, we could use it normally. I regret somewhat that I should have bought something a little more of the number of eyelets.
This review is about item#10730745.
Sunblind
5
From Japan
On 2014-06-27 20:42:27
I like it very much.
This review is about item#10730736.
Rain breeze
5
From Japan
On 2014-05-09 15:57:52
It is white and has a sense of cleanliness
This review is about item#10730745.
Roofing material for motorcycle garage
5
From Japan
On 2013-10-20 18:02:17
I brought it to a roofing material for a motorcycle garage without tearing with a little material with a thick material. It seems durable and it is affordable to see it in the long term.
This review is about item#10730763.
Scraping powder
4
From Japan
On 2013-08-01 16:55:43
It is thick and solid. I think that the price is also cheap. Since I have not used it yet, I do not understand the merit so ☆ 4. I am worried whether it will become hard in the winter in the cold, but next time I will buy a little larger for the partition. Please do not lose quality.
This review is about item#10730736.

Related Products