Buy more than* S$200* and get FREE SHIPPING

Safety Sign Flag Rope

5.00 (1)
Horizontal x Height (mm)
240x290
Mass (g/set)
342
Display
Plain
Rope Length (m)
10
Rope Diameter (phi mm)
9
Number of Sheets
Flag / five
Dimension (mm)
240x290
Material
(Rope) polyethylene, (flag) polyvinyl chloride (PVC)
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red 351-4536 1PC 1 AF-3129 10730727 26.68 SGD
Shipped after 2017-12-18
Yellow 351-4528 1PC 1 AF-3119 10730711 27.15 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Indication of dangerous spots at events within residential site
5
From Japan
On 2015-09-23 10:44:52
Even if you can recognize pedestrians only with Tora rope, there are many things that it is difficult for cars and children to see, and in the past they attached prominent cords and cloths. Safety indicator Flag rope set has good recognition, construction is also very helpful. Since there are many guests with children with the event, we are trying to alternate between red and white with the desire to be lively even a bit. It seems to be scolded if the purpose is different, I wish I had a colorful rope set such as two colors, three colors, etc.
This review is about item#10730727.

Related Products