Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Indication Flag

3.29 (7)
Caution
Keep away from fire. This product doesn't correspond with fire department and other authorizations.
Purpose
Safety, signs and induction.
Horizontal x Height (mm)
240x290
Mass (g /package)
33
Material
Polyvinyl chloride
...see all>
Product Options
ADD TO CART
Character Contents Color TRUSCO Part Number Compatibles Rope Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Character Contents Color TRUSCO Part Number Compatibles Rope Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
No Parking Yellow 351-4251 9 or less 1Bag(3Sheet) 1 AF-1112 10730641 6.99 SGD
In stock
Bicycle parking ban Yellow 351-4269 9 or less 1Bag(3Sheet) 1 AF-1113 10730657 9.99 SGD
Shipped after 2018-06-28
No thoroughfare Red 351-4307 9 or less 1Bag(3Sheet) 1 AF-1126 10730693 7.99 SGD
In stock
Off limits Yellow 351-4234 less than 9 1Bag(3Sheet) 1 AF-1110 10730623 6.99 SGD
In stock
Cautions Yellow 351-4242 less than 9 1Bag(3Sheet) 1 AF-1111 10730632 6.99 SGD
In stock
Tiger pattern Yellow 351-4277 less than 9 1Bag(3Sheet) 1 AF-1114 10730666 6.99 SGD
In stock
Under construction Red 351-4285 less than 9 1Bag(3Sheet) 1 AF-1120 10730675 6.99 SGD
Shipped after 2018-07-02
Danger Red 351-4293 less than 9 1Bag(3Sheet) 1 AF-1125 10730684 6.99 SGD
In stock
Overhead cautions Red 351-4315 less than 9 1Bag(3Sheet) 1 AF-1127 10730702 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 3
2 star 2
1 star 0
Review Rating: 3.29
7 Customer Reviews
The reviews are automatic translation.
When you rope through a rope
3
From Japan
On 2016-11-16 20:41:58
I pass it through the rope, but because it is thin, it is easy to split and it is turning with wind. I think that it is good if the color is close to orange. I want you to make it fluorescent so that it can be seen at night.
This review is about item#10730623.
For display of safety fence
3
From Japan
On 2016-05-26 10:14:43
Elementary school students were mischievous, and they got terrible, but I wonder if they work hard so much?
This review is about item#10730684.
To the entrance of the parking lot before company holidays!
3
From Japan
On 2015-02-07 07:17:33
I made it a stop, so I wish I could switch to a cat and eye type.
This review is about item#10730623.
As a safety identification of the workplace
5
From Japan
On 2014-10-29 15:21:34
I am displaying overhead. Because it reaches four folds, it is hard to extend wrinkles. It is better if you store and ship in a state that it is not broken if possible.
This review is about item#10730702.
To prevent contact with the air conditioning duct on site
2
From Japan
On 2014-10-06 08:09:46
Only one item of vinyl sticked together. Although I peeled it somehow and used it, I would like to ask for improvement here. (It does not judge whether it is a matter of material or deterioration?)
This review is about item#10730666.
In the construction site, use it by lowering it to the trainee so that no person enters the working radius of the mobile crane
5
From Japan
On 2014-06-03 13:21:35
I was saved because delivery was fast.
This review is about item#10730623.
During equipment repair work, when other workers are prohibited from entering
2
From Japan
On 2013-03-05 16:22:44
Fold wrinkle of packing is strong, it does not return to original
This review is about item#10730623.

Related Products