Buy more than* S$200* and get FREE SHIPPING

EX Manifold Gasket

5.00 (5)
...see all>
Product Options
ADD TO CART
Part No. Compatible Engine Type Compatible Model Manufactutrer Main Conforming Genuine Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Part No. Compatible Engine Type Compatible Model Manufactutrer Main Conforming Genuine Product Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17173-B2040, 17173-B2040, 17173-B2040 - - - - 1sheet 1 EM634 22738817 50.99 SGD
Shipped after 2018-04-25
17173-B2011, 17173-B2011, 17173-B2011 - - - - 1sheet 1 EM635 22738826 16.99 SGD
Shipped after 2018-04-26
18115-PFB-004 E07Z - - 18115-PFB-004 1sheet 1 ME901 19065357 10.99 SGD
In stock
17173-B2011 - - - - 1pc 1 EM635 48618727 14.99 SGD
Shipped after 2018-04-25
17173-B2021 - - - - 1pc 1 EM636 48618736 9.99 SGD
Shipped after 2018-04-25
14141-83G00 K6A Wagon R/MC22S Perch 14141-83G00 1Sheet 1 EM913 10757327 16.99 SGD
In stock
MR497476 3G83,4A30 Minicab / U61T, 62V, 63W Mitsubishi MR497476 1Sheet 1 EM404 10757275 12.99 SGD
In stock
MR431230 3G83,4A31 EK Wagon / H42A, 42V, H44A Mitsubishi MR431230 1Sheet 1 EM403 10757266 14.99 SGD
Shipped after 2018-04-25
17173-87225 EF,TS Mira / S82, S83V "turbo" Daihatsu 17173-87225 1Sheet 1 EM618 10757196 26.99 SGD
Shipped after 2018-04-25
17173-87224 EF,EB Mira / S82,83V Daihatsu 17173-87224 1Sheet 1 EM617 10757187 23.99 SGD
Shipped after 2018-04-24
17173-87230 EFVE,EFVN Atrai / S200, S210 Daihatsu 17173-87230 1Sheet 1 EM621 10757223 22.99 SGD
Shipped after 2018-04-24
17173-87229 EFVE,EFDE Move / L700S, L900S Daihatsu 17173-87229 1Sheet 1 EM620 10757214 21.99 SGD
Shipped after 2018-04-24
17173-87219 EFCL,EFKL Mira / L70, L200 Daihatsu 17173-87219 1Sheet 1 EM615 10757171 18.99 SGD
Shipped after 2018-04-24
MD170204 3G81 Minica / H14,15, U18T Mitsubishi MD170204 1Sheet 1 EM402 10757257 9.99 SGD
Shipped after 2018-04-24
17173-87231 EFDE Hijet / S200, S220 Daihatsu 17173-87231 1Sheet 1 EM622 10757232 29.99 SGD
Shipped after 2018-04-24
14140-75D50 F5A Carry / DA, B41,51,71 SUZUKI 14140-75D50 1Sheet 1 EM906 10757293 22.99 SGD
Shipped after 2018-04-24
17173-87227 JBDE Move / L902, L912 Daihatsu 17173-87227 1Sheet 1 EM619 10757205 19.99 SGD
Shipped after 2018-04-24
- - - - 14141-83G01 1pc 1 ME702 19065348 22.99 SGD
In stock
14141-73G02 K6A - - 14141-73G02 1sheet 1 ME701 19065332 23.99 SGD
In stock
17451-97503 - Boone M300 Daihatsu 17451-97503 1Sheet 1 MU651 38439721 14.99 SGD
Shipped after 2018-04-24
14141-63F00 T5B Alto / SS40V, ST40, DA71V Perch 14141-63F00 (AZ01-13-460) 1Sheet 1 EM911 10757302 8.99 SGD
Shipped after 2018-04-25
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
When removing EX manipulation
5
From Japan
On 2018-01-25 17:35:25
I think that it is a commodity that is not inferior to genuine products. Even so, it's discreet! I will order again.
This review is about item#19065357.
Beat maintenance
5
From Japan
On 2018-01-13 20:50:18
It was used when replacing the exhaust manifold. Originally it is not for beat, but remove the left and right rivets and attach them closely. Although it is diversion from other car, it is cheap but it is recommended with high quality.
This review is about item#19065357.
JB 23W - 1 type exchanger for exchanging
5
From Japan
On 2016-09-29 21:17:25
I thought that it would be OK for a moment, but it did not hinder the use, because the original gasket was broken for exchange, so there was a sense of security on the contrary for a big part.
This review is about item#10757327.
Used when disassembling engine
5
From Japan
On 2016-01-28 18:30:39
Used when engine maintenance. Especially it can be used without problems.
This review is about item#19065332.
Engine maintenance
5
From Japan
On 2012-12-05 01:26:50
I am satisfied with price and quality. I will continue to use it.
This review is about item#10757327.

Related Products