Buy more than* S$200* and get FREE SHIPPING

Intake Manufold Gasket

3.94 (16)
...see all>
Product Options
ADD TO CART
Manufactutrer Main Conforming Genuine Product Number Part No. Compatible Engine Type Compatible Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Manufactutrer Main Conforming Genuine Product Number Part No. Compatible Engine Type Compatible Model Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 13119-73G40 13119-73G40 - - 1sheet 1 MI701 19065366 5.99 SGD
Shipped after 2018-04-23
- 17105-PFD-004 17105-PFD-004 - - 1sheet 1 MI901 19065375 6.99 SGD
Shipped after 2018-04-23
Daihatsu 17177-87212 17177-87212 EFTS Hijet / S82,83V 1Sheet 1 IM612 10757467 8.99 SGD
Shipped after 2018-04-24
Mitsubishi MD151494 MD151494 3G81 Minica / H14, U18T 1Sheet 1 IM404 10757336 4.99 SGD
Shipped after 2018-04-24
Daihatsu 17177-87211 17177-87211 EFHL Mira / S82, L200S 1Sheet 1 IM609 10757433 8.99 SGD
Shipped after 2018-04-25
SUZUKI 13119-54A01 13119-54A01 F5B,F6A Carry / DA, B41,51 1Sheet 1 IM907 10757381 2.99 SGD
Shipped after 2018-04-24
Mitsubishi MR420375 MR420375 3G83 Minicab / U61T, 63W 1Sheet 1 IM407 10757363 4.99 SGD
Shipped after 2018-04-24
Daihatsu 17177-97201 17177-97201 JBDE Move / L900S, L910S 1Sheet 1 IM613 10757476 7.99 SGD
Shipped after 2018-04-24
Daihatsu 17177-8721317177-87201 17177-87213 EFHL Mira / S82, L200S "turbo" 1Sheet 1 IM611 10757451 6.99 SGD
Shipped after 2018-04-24
Daihatsu 17177-87217 17177-87217 EFHL Mira / S82, L200S 1Sheet 1 IM610 10757442 8.99 SGD
Shipped after 2018-04-25
Mitsubishi MR14830 MR314830 4A30 Toppo BJ / H41A, 42A 1Sheet 1 IM406 10757354 5.99 SGD
Shipped after 2018-04-24
Mitsubishi MD199682 MD199682 3G83 Pajero Mini / H41A, 42A 1Sheet 1 IM405 10757345 5.99 SGD
Shipped after 2018-04-24
SUZUKI 13119-78GA0 13119-78GA0 K6A Alto / HA23V, HA23S 1Sheet 1 IM911 10757424 4.99 SGD
Shipped after 2018-04-25
SUZUKI 13119-65C0013119-62F01(AZ12-13-111A) 13119-65C00 F5B,F6A Carry / DA41, DB51, CL11 1Sheet 1 IM909 10757406 12.99 SGD
Shipped after 2018-04-24
SUZUKI 13119-78110 13119-78110 F5A Carry / SS40V, CA71V 1Sheet 1 IM902 10757372 3.99 SGD
Shipped after 2018-04-24
Subaru 14035-KA480 14035-KA480 EN07 Vivio / RA1,2 RV1,2 1Sheet 1 IM703 10757512 4.99 SGD
Shipped after 2018-05-02
Daihatsu 17171-87205 17171-87205 EFDE Move / L700S, L900S 1Sheet 1 IM616 10757503 3.99 SGD
Shipped after 2018-04-24
Daihatsu 17177-9720817177-97204 17177-97208 EFVE,EFDE Atrai / S200, S210 1Sheet 1 IM615 10757494 6.99 SGD
Shipped after 2018-04-23
Daihatsu 17177-97202 17177-97202 EFVE,EFDE Mira / L700S, L900S 1Sheet 1 IM614 10757485 6.99 SGD
Shipped after 2018-04-24
SUZUKI 13119-56F00 13119-56F00 F5B,F6A Carry / DA41, DB51, CL11 1Sheet 1 IM908 10757397 2.99 SGD
Shipped after 2018-04-24
- - MR507198 - - 1sheet 1 IM408 22738853 4.99 SGD
Shipped after 2018-04-26
- - 14035-ED000 - - 1sheet 1 IM201 22738835 34.99 SGD
Shipped after 2018-04-25
- - 14035-ED800 - - 1sheet 1 IM202 22738844 25.99 SGD
Shipped after 2018-04-26
- - 14035-ED800,MQ700851,1N16-13-111 - - 1pc 1 IM202 48618797 23.99 SGD
Shipped after 2018-04-25
- - MR507198 - - 1pc 1 IM408 48618806 17.99 SGD
Shipped after 2018-04-25
- - 17177-B2010 - - 1pc 1 IM617 48618815 6.99 SGD
Shipped after 2018-04-25
Suzuki 13119-73G40 13119-73G40 K6A WAGON R/MC22S 1Sheet 1 IM910 10757415 3.99 SGD
Shipped after 2018-04-23
Suzuki 13119-84360 13119-84360 F6A WAGON R HA12S 1Set 1 IM912 38439703 3.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 10
4 star 1
3 star 2
2 star 0
1 star 3
Review Rating: 3.94
16 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2018-02-03 14:49:34
I am satisfied because it is an outside goods I always use. Thank you very much.
This review is about item#19065375.
IN IN MOUNTING
5
From Japan
On 2018-01-25 17:36:26
I think that it is a commodity that is not inferior to genuine products. Even so, it's discreet! I will order again.
This review is about item#19065375.
Engine head exchange
3
From Japan
On 2017-06-12 22:22:37
I am worried because it is an external item, but it is quality that does not change with genuine products.
This review is about item#48618806.
Engine overhaul
5
From Japan
On 2017-04-30 00:34:23
Although it is not a genuine product, there is no problem with quality. It can be used exactly the same. I am satisfied. I will repeat again.
This review is about item#19065375.
When detaching intake manifold
1
From Japan
On 2017-04-12 18:05:43
I ordered by car verification model, engine model and ordered it for Mitsubishi minicab, U61T, 62T, 63W, engine 3G83, the items we delivered are for other engines, I informed them that I will exchange them, but I talked As it seems that the 3G83 intake manifold gasket part number can not be reached, the guide of different parts (thermostat and tappet cover packing) came, wasted time, because it is a cheap part, the trouble of returning is also regrettable I'm sorry.
This review is about item#10757363.
Change intake manifold
5
From Japan
On 2017-04-06 20:39:43
Although it is cheaper than the genuine product, the quality is not inferior. I am very satisfied.
This review is about item#10757415.
Maintenance of private cars
5
From Japan
On 2017-03-13 21:51:21
It can be used without any change as genuine products. Automobile manufacturers are not supposed to make all the parts in their own factories, I think that there are many things that sell the things made by the subcontractor in their own bags as genuine products.
This review is about item#22738835.
Maintenance of cars
5
From Japan
On 2016-06-29 16:01:49
I could use it without any problem.
This review is about item#19065375.
Repair
5
From Japan
On 2015-10-31 22:30:22
Especially it can be used without problems.
This review is about item#10757415.
Removing an intake manifold
1
From Japan
On 2015-05-29 18:41:55
If it is said that you have not confirmed the genuine part number, it is until then, probably this product is for 4A30. H42A, H47A 3G83 engine should not correspond. It seems that it can be used for H41A, H46A Toppo BJ. Because it is a small price item, considering the return shipping fee, I will give up, but it is better for those who are considering purchasing to be warned. After seeing it, the image is also 4 cylinders. However, it seems that the image of Mitsubishi minicabs of other part number is 4 cylinders is different indeed ...
This review is about item#10757345.

Related Products