Buy more than* S$200* and get FREE SHIPPING

Label Writer TEPRA PRO

4.50 (6)
Printing Method
PRO thermal transfer printing method
Color (Body)
Light gray
Body Dimensions (Width x Depth x Height) (mm)
179x213x60
Number of Typefaces
Kanji-Kana / 2 font / 3 font alphanumeric / 3 font
Label Width
P-TAPE standard (4.6.9.12.18.24 mm)
Power
Six AC adapter, AA alkaline batteries x (sold separately)
Weight (g)
600 (body only)
Specification
Super visible feature and preview/You can confirm the finished image of label.
Accessories
Trial PRO tape (12mm width) AC adapter
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SR330 10759567 149.90 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Posted on operating the vehicle '
5
From Japan
On 2017-02-18 10:42:18
Since the use simplest I like. I'm going to buy the additional tape.
This review is about item#10759567.
Etc. stick on the back cover of the file.
5
From Japan
On 2016-11-18 08:21:17
Because we use a different model of the previous Tepura, there was no hesitation about the input, since the kana input a PC there is a slightly different point, when used for the first time, and the way of conversion, input of space You must be familiar about such. Can use a 24-mm tape Nevertheless, also the size, price does not change much even with models of up to 18 mm tape, I think that it is a very good model.
This review is about item#10759567.
Paste the pre-made to equipment
5
From Japan
On 2016-08-16 00:47:13
Comfortable and he wanted comfortable to use.
This review is about item#10759567.
Display name Display
4
From Japan
On 2015-05-02 22:27:19
Which is lighter than the old type. Auto cut is good
This review is about item#10759567.
The back cover of the file, expiration date, person responsible, the index such as a print
3
From Japan
On 2014-10-09 13:38:50
Tape of 24mm width can be used. During character input, button becomes small. Easier to use a little more large.
This review is about item#10759567.
Organizing and sorting of documents
5
From Japan
On 2013-04-10 13:11:50
The more files that were written in dirty character on the back cover is better off now has been pretty organized.
This review is about item#10759567.

Related Products