Buy more than* S$200* and get FREE SHIPPING

Compass

5.00 (2)
Diameter (phi cm)
24 (maximum)
Standard
Lock compass (pencil)
Length (mm)
130
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CP203N 10759454 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
To make a round hole in the gypsum board.
5
From Japan
On 2017-07-07 14:10:57
I can write a circle up to about 20 cm. Year, because there was also a seal called a pair, is it also targeted for school? There is no problem unless you stick the seal. It is very helpful because a strong case is attached. By the way, it is even better if you sell shorter pencils of pencils.
This review is about item#10759454.
For clerical purposes
5
From Japan
On 2015-12-10 21:18:00
It was a good item.
This review is about item#10759454.

Related Products