Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Super Compass, For Pencil

5.00 (1)
Diameter (phi cm)
30 (maximum)
Standard
For the pencil
Length (mm)
115
Material
The product made from die-casting (color paint application)
Accessories
Autocentered vessel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EC-255N-K 10759506 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
X-ray analysis
5
From Japan
On 2014-08-31 19:27:00
I used it with a special pencil, but I could handle it, I thought that it was easy to use because the case was attached to the needle of the fulcrum.
This review is about item#10759506.

Related Products