Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Super Compass, For Sharpening

4.60 (5)
Diameter (phi cm)
30 (maximum)
Standard
For 0.5-mm sharp cores
Length (mm)
115
Material
Product made from die-casting (Paint color application)
Accessories
Autocentered vessel and replacement cores 5 pieces
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Knock 503-BK 10759524 6.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Wood cut line
5
From Japan
On 2017-10-25 14:32:39
We are using it for cutting lines to Synagenia. Since making is solid, there is nothing like spreading legs while drawing a circle. Since we are using a sharp core, it is convenient not to make the line thick.
This review is about item#10759524.
Design drawing drawing
5
From Japan
On 2016-07-14 18:33:35
Because thin lines are lacking, accurate drawings can be written.
This review is about item#10759524.
Design drawing
5
From Japan
On 2016-07-14 18:22:18
It is light and easy to use, because sharp core can be used
This review is about item#10759524.
Drafting
4
From Japan
On 2014-09-05 14:04:25
Not bad
This review is about item#10759524.
To write the drilling position on the MDF board
4
From Japan
On 2014-07-10 15:39:06
Since the line is thick and precision can not be obtained with a pencil, the 0.5 mm core is quite nice. You can save time and effort each time. Sometimes it spreads out and the dimensions shift, so personally it was better to be a little harder. Although it may not be a problem when writing on ordinary paper.
This review is about item#10759524.

Related Products