Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Paper Cutter

4.17 (6)
Maximum Cutting Capacity
12 Cards (PPC 64 g / m form2 standard)
Cutting Width (mm)
300
Body Dimensions (Width x Depth x Height) (mm)
282x513x73
Table Dimensions Width (mm)
255
Table Dimensions Depth (mm)
340
Color
Blue
Weight (kg)
About 2.7
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NSD-NA4 10761633 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
I am not using it in deciding this. Recently I cut pictures.
5
From Japan
On 2012-07-01 18:55:10
It was troublesome to match the dimensions because it is a paper cutter that cuts using round blades up to now, but this time it is easy to use. I think that we will use it only for sewing machine blades so far.
This review is about item#10761633.
Cutting of various paper cut photographs
5
From Japan
On 2012-06-11 17:12:23
It's easy to use, it's okay.
This review is about item#10761633.
It is used for cutting paper and photographs
5
From Japan
On 2012-06-05 21:41:34
It is a replacement of what I used to date. I am satisfied.
This review is about item#10761633.
Cutting copy paper
1
From Japan
On 2012-04-18 12:56:01
Since the item (UCHIDA) used since 10 years ago has stopped running, I replaced it, but it will not cut out from the old item. The manufacturer chose by Nakabayashi, but the actual product was made in China. I am still using the old one after all. I bought garbage, it is a failure.
This review is about item#10761633.
Used to cut from A4 to A5 paper.
4
From Japan
On 2012-04-06 01:38:27
Sharpness is outstandingly good. However, positioning magnet is a difficult point that it is difficult to subtlely match.
This review is about item#10761633.
When you want to change A4 size to A5 size
5
From Japan
On 2012-03-26 13:08:12
The price is affordable, but the sharpness is quite good. I do not use it everyday, so I think that it is a size that can be saved for storage. Since the part that suppresses the paper next to the blade also moves with the blade, the work is completed only once.
This review is about item#10761633.

Related Products