The reviews are automatic translation.
It connects to the machine and uses it to move each device with different pressure for each nozzle
From Japan
On 2017-06-25 15:22:21
I always bought it.
Although it is a W regulator, this low price is very glad.
Results in grape cultivation Used for blowing off the flower falling of the grain.
From Japan
On 2017-06-01 18:22:28
In the main body of the 10-L tank of the same maker, the air pressure declined quickly and work efficiency was poor, but efficiency was improved considerably by connecting the auxiliary tank.
Used for machine control (2 types of air pressure)
From Japan
On 2015-10-09 19:20:22
I think that this price is cheap with a double regulator. I am very satisfied. I will also purchase it.
Agricultural machinery cleaning, other air tools
From Japan
On 2012-09-26 22:12:50
I was asked to exchange it because it was in a state that the sound of air leakage can be confirmed with my ear. Although the new product did not have air leaks, it is a pity that I could not use it in the process I wanted to use most. I thought it would be nice if you could exchange for Saturdays, Sundays and public holidays. In addition, there are several parts which are a little worrisome I will report. How stickers are sticky. Since the installation of the cover covering the regulator and the pressure meter is not good, a little rust occurred per hit with the meter. There are three pressure meters, but there was a difference of 0.1 MPa in the maximum difference. (Regulator is at the highest value)
Car maintenance
From Japan
On 2011-11-27 13:41:01
Although it is a new item, it suddenly leaked air · · · ·. I attempted to rewind the seal tape, but after all it eventually replaced the coupler and coupler and the leak was finally fixed. I wanted to use it at this convenience immediately, so I regret not having returned or exchanged it but repaired it.
Machine disassembly, nut tightening work
From Japan
On 2011-10-02 18:41:33
When taking out from the box and looking at the exterior, rust came out on the air discharge coupler.
As auxiliary tank
From Japan
On 2011-06-09 20:52:12
Although it was leaking air, I had it replaced and improved.
Air blow etc.
From Japan
On 2011-04-24 21:42:23
Suddenly it is a mass air leak. I removed the coupler part and fixed the seal tape in between, but it seems that it is still leaking. If it is true, it is returned goods exchange. I intended to take it out, but I can not use it as it is. I'll repair a little more. It is regrettable though it is brand new.