Buy more than* S$200* and get FREE SHIPPING

Countersink

3.56 (18)
Purpose
Chamfering. Deburring.
Point Angle (Degree)
90
Number of Blades
3
...see all>
Product Options
ADD TO CART
Blade Diameter (phi mm) Shank Diameter (phi mm) Overall Length (mm) Chamfer Diameter D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (phi mm) Shank Diameter (phi mm) Overall Length (mm) Chamfer Diameter D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.3 5 45 2-5 1PC 1 6.3 08728605 -
Discontinued
[x]
8.3 6 50 2.5-7 1PC 1 8.3 08728614 -
Discontinued
[x]
10.4 6 50 3-9 1PC 1 10.4 08728623 -
Discontinued
[x]
12.4 8 56 3.5-11 1PC 1 12.4 08728632 -
Discontinued
[x]
16.5 10 60 4-15 1PC 1 16.5 08728641 -
Discontinued
[x]
20.5 10 63 4-19 1PC 1 20.5 08728657 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 5
3 star 3
2 star 1
1 star 3
Review Rating: 3.56
18 Customer Reviews
The reviews are automatic translation.
Chamfering holes
5
From Japan
On 2014-06-17 10:39:34
I think that it is better to think better in terms of price. Some people who have written durability but also buy again when the price is price so it will not run out. We strongly hope for resale.
This review is about item#08728632.
Chamfering of aluminum material
1
From Japan
On 2014-04-30 13:21:12
I tried to chamfer the corners of the material with a milling cutter, but the cutting surface is irregular and it does not become a product. It is for chamfering holes and dish processing.
This review is about item#08728605.
Tap lower hole chamfering, deburring (SS400 and S25C)
3
From Japan
On 2014-02-01 12:52:14
Used after drilling SS400 or S25C. Because it was inexpensive at a special price, it is satisfactory in terms of cost. Ideal for mild steel.
This review is about item#08728657.
chamfer
5
From Japan
On 2013-09-22 21:07:29
I purchased iron holes for chamfering. It was cheap so I did not expect much, but I was thinking about purchasing next time as the surface was beautifully taken. I do not know because the durability is still around 100.
This review is about item#08728605.
Material Dracon grooves, hole chamfering
4
From Japan
On 2013-05-05 07:40:28
Usually we are processing aluminum material, but this time we processed duracon material. I am slightly satisfied about Bali after processing. I was concerned about the roughness of the cutting edge of the counter sink a little. I would like to pay attention when processing aluminum materials in the future.
This review is about item#08728614.
Chamfer after drilling
3
From Japan
On 2012-11-15 13:06:34
Good cost performance. Sharp enough to be satisfied. I am concerned about sustainability.
This review is about item#08728632.
Used for chamfering after drilling
1
From Japan
On 2012-08-29 17:25:18
The sharpness was reduced without using 100 spots and the deburring was supposed to be a burr tool.
This review is about item#08728657.
I use it in various situations.
3
From Japan
On 2012-07-09 13:47:49
I am very satisfied that I can purchase it at disposal price.
This review is about item#08728632.
Bonde 1.6 Dishes for steel plates
1
From Japan
On 2011-12-21 02:12:16
The use frequency is not so high, but the sharpness has fallen quickly soon. Since other brand products have been in the same usage for many years, I regret that I should have made it to a maker item. There are good ones with monotail brands, but do not purchase this counter sink again.
This review is about item#08728623.
Deburring of hole machining
5
From Japan
On 2011-08-26 12:21:29
It was usable in general. For the moment there is no problem.
This review is about item#08728657.

Related Products