Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Draining Wiper Fixed System

3.18 (11)
Blade Length (mm)
390
Material
WINDSHIELD WIPERS, AND SYNTHETIC RUBBER, HANDLE/PP /
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 E-038 10761712 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 3
1 star 2
Review Rating: 3.18
11 Customer Reviews
The reviews are automatic translation.
Dehydration after car wash
2
From Japan
On 2018-03-12 08:06:27
I bought it for use with draining after car wash. It is nice that the wiper is curved, but the frame was hard and did not fit the body of the car so it was not easy to drain. What I used before was good.
This review is about item#10761712.
I am using it after car wash
5
From Japan
On 2017-06-22 16:17:07
Using this is after washing clean with hand washing! If it does not go out, fine dirt will scratch on the contrary be careful! It is!
This review is about item#10761712.
Car wash
3
From Japan
On 2017-01-25 16:13:10
Easy draining is also easy to use I think that I would like to order again when the rubber part becomes hard.
This review is about item#10761712.
We are using it for car wash.
5
From Japan
On 2016-09-29 16:31:26
For car washing, only this type is considered. It is the same type for 20 years already. Things that are not fixed will move and can not work faster. Please keep making this fixed type.
This review is about item#10761712.
Dehydration after car wash
1
From Japan
On 2015-02-16 18:16:59
Purchased for draining after car wash. The actual thing is more curved than you see in the picture, and you can not take out the central part without using considerable force when using it. I think that if the plastic part of the arm part is softer, I think that it can be used without problems, but at present it is too usable. I think that it will scratch the car, so I think that the product will not be used in the future.
This review is about item#10761712.
Used for bathing,
4
From Japan
On 2014-10-20 09:40:04
Sturdy and fixed type is good. Do not push strongly near the middle and do not wear it ... but you can compare it with the price. It is as big as 40 cm.
This review is about item#10761712.
car wash
2
From Japan
On 2013-11-11 11:13:22
The curvature of the draining rubber is difficult to fit and fit the curved surface of the car body. The main reason is that it is hard to prevent elastic deformation even when pushing against the body because rubber holding plastic member is hard.
This review is about item#10761712.
Dehydration after car wash
1
From Japan
On 2013-09-12 15:54:41
Because it is part of the draining part curve, only the aspect can be used. If it's a glass surface, you can drain it by applying force, but the body gets scratched .... There is no need to change to R. It did not become usable at all.
This review is about item#10761712.
Draining at the time of car wash.
2
From Japan
On 2013-04-03 11:48:54
The rubber is hard. It is difficult to use. Please improve further.
This review is about item#10761712.
Dehydration after car wash
5
From Japan
On 2013-03-24 18:08:17
I work for a gas station. It's comfortable because draining after car wash can be done at once. For those who car wash themselves, it is convenient to have one. It is easy to rain the big glass of the stand's shop. Since this product is fixed type, uniform force is applied to the whole wiper, and there is no unevenness.
This review is about item#10761712.

Related Products