Buy more than* S$200* and get FREE SHIPPING

High Pressure Long Nozzle Air Duster Lever Type

5.00 (1)
Nozzle Diameter
G1/8
Nozzle Diameter (phi mm)
2
Fluid
Air
Nozzle Length (mm)
100
Maximum Working Pressure (MPa)
3
Material (Body)
Aluminum die-casting
Accessories
High pressure with plug
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 E80-10 10761773 35.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Garbage disposal before work
5
From Japan
On 2016-05-17 21:51:55
Since I changed the compressor, I purchased it because I did not have high pressure specification items. It is good to use it for a good feeling
This review is about item#10761773.

Related Products