Buy more than* S$200* and get FREE SHIPPING

Quick Seal Joint T

Negative Pressure Performance (kPa)
-101.294
...see all>
Product Options
ADD TO CART
Dimensions L4 (mm) Mounting Screw Inner and Outside Diameter (phi mm) of Compatible Tube (hose) Dimension L2 (mm) Tube Insertion Length F(mm) Dimension S (mm) Fluid Dimensions A (mm) The Minimum Inside Diameter d2 (mm phi) Maximum Working Pressure (MPa) Double-sided Width (H2)(mm) Dimension L1 (mm) Double-sided Width (H1)(mm) Effective Sectional Area (mm2) Dimensions L5 (mm) Dimension d1(phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L4 (mm) Mounting Screw Inner and Outside Diameter (phi mm) of Compatible Tube (hose) Dimension L2 (mm) Tube Insertion Length F(mm) Dimension S (mm) Fluid Dimensions A (mm) The Minimum Inside Diameter d2 (mm phi) Maximum Working Pressure (MPa) Double-sided Width (H2)(mm) Dimension L1 (mm) Double-sided Width (H1)(mm) Effective Sectional Area (mm2) Dimensions L5 (mm) Dimension d1(phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
29.1 R1/8 8x5 21.0 - 4.6 - 11.0 3.7 5.0 14.0 22.9 12.0 9.0 45.8 5.0 43.0 1PC 1 T4N8x5-PT1/8 10761895 10.99 SGD
Shipped after 2018-03-02
28.9 R1/4 6x4 22.0 - 4.6 - 12.0 2.7 5.0 12.0 23.0 12.0 4.5 46.0 7.0 43.0 1PC 1 T4N6x4-PT1/4 10761886 8.99 SGD
Shipped after 2018-02-27
29.1 R1/8 8x6 21.0 - 4.6 - 11.0 4.7 5.0 14.0 22.9 12.0 14.0 45.8 5.0 42.0 1PC 1 T4N8x6-PT1/8 10761913 10.99 SGD
Shipped after 2018-02-27
30.1 R1/4 8x6 22.0 - 4.6 - 12.0 4.7 5.0 14.0 22.9 12.0 15.0 45.8 7.0 44.0 1PC 1 T4N8x6-PT1/4 10761922 9.99 SGD
Shipped after 2018-02-27
37.0 R3/8 12x9 26.0 - 4.8 - 13.0 7.6 5.0 19.0 27.6 14.0 33.0 55.3 9.0 82.0 1PC 1 T4N12x9-PT3/8 10762026 14.99 SGD
Shipped after 2018-02-27
43.4 R1/2 10x8 33.0 - 4.2 - 18.0 6.7 5.0 17.0 27.1 18.0 30.0 54.2 12.0 109.0 1PC 1 T4N10x8-PT1/2 10761983 17.99 SGD
Shipped after 2018-03-02
30.1 R1/4 8x5 22.0 - 4.6 - 12.0 3.7 5.0 14.0 22.9 12.0 9.0 45.8 7.0 45.0 1PC 1 T4N8x5-PT1/4 10761904 10.99 SGD
Shipped after 2018-02-27
24.3 R1/8 4x2 18.5 - 4.7 - 11.0 0.9 5.0 10.0 20.5 10.0 0.5 41.0 5.0 25.0 1PC 1 T4N4x2-PT1/8 10761852 9.99 SGD
Shipped after 2018-03-02
36.0 R1/4 12x9 25.0 - 4.8 - 12.0 7.6 5.0 19.0 27.6 14.0 33.0 55.3 7.0 75.0 1PC 1 T4N12x9-PT1/4 10762017 14.99 SGD
Shipped after 2018-03-01
36.0 R3/8 12x8 25.0 - 4.8 - 13.0 6.6 5.0 19.0 27.6 14.0 25.0 55.3 9.0 82.0 1PC 1 T4N12x8-PT3/8 10761992 14.99 SGD
Shipped after 2018-03-02
35.8 R3/8 10x8 26.0 - 4.2 - 13.0 6.7 5.0 17.0 27.1 14.0 25.0 54.2 9.0 75.0 1PC 1 T4N10x8-PT3/8 10761974 13.99 SGD
Shipped after 2018-02-27
34.1 R3/8 8x6 26.0 - 4.6 - 13.0 4.7 5.0 14.0 22.9 14.0 15.0 45.8 9.0 58.0 1PC 1 T4N8x6-PT3/8 10761931 13.99 SGD
Shipped after 2018-02-27
24.3 R1/8 4x2.5 18.5 - 4.7 - 11.0 1.3 5.0 10.0 20.5 10.0 1.5 41.0 5.0 25.0 1PC 1 T4N4x2.5-PT1/8 10761861 9.99 SGD
Shipped after 2018-03-02
44.0 R1/2 12x9 33.0 - 4.8 - 18.0 7.6 5.0 19.0 30.6 18.0 33.0 61.3 12.0 128.0 1PC 1 T4N12x9-PT1/2 10762035 24.99 SGD
Shipped after 2018-02-27
34.8 R1/4 10x6.5 25.0 - 4.2 - 12.0 5.2 5.0 17.0 27.1 14.0 18.0 54.2 7.0 73.0 1PC 1 T4N10x6.5-PT1/4 10761947 11.99 SGD
Shipped after 2018-03-02
44.0 R1/8 12x8 33.0 - 4.8 - 18.0 6.6 5.0 19.0 30.6 18.0 30.0 61.3 12.0 128.0 1PC 1 T4N12x8-PT1/2 10762001 22.99 SGD
Shipped after 2018-03-02
34.8 R1/4 10x8 25.0 - 4.2 - 12.0 6.7 5.0 17.0 27.1 14.0 25.0 54.2 7.0 69.0 1PC 1 T4N10x8-PT1/4 10761965 13.99 SGD
Shipped after 2018-02-27
35.8 R3/8 10x6.5 26.0 - 4.2 - 13.0 5.2 5.0 17.0 28.1 14.0 18.0 56.2 9.0 78.0 1PC 1 T4N10x6.5-PT3/8 10761956 13.99 SGD
Shipped after 2018-03-02
25.4 R1/8 6x4 18.5 15 4.6 Air, general hydraulic oil, water 11 2.7 5 12 20.5 10 4.5 41 5 30 1PC 1 T4N6x4-PT1/8 10761877 6.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products