Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Quick Seal Joint Union Connector

5.00 (3)
Negative Pressure Performance (kPa)
-101.294
Material
Brass
...see all>
Product Options
ADD TO CART
Maximum Working Pressure (MPa) Effective Sectional Area (mm2) Dimensions L (mm) Tube Insertion Length F(mm) Weight (g) Fluid The Minimum Inside Diameter d2 (mm phi) Double-sided Width (H2)(mm) Double-sided Width (H1)(mm) Inner and Outside Diameter (phi mm) of Compatible Tube (hose) Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Working Pressure (MPa) Effective Sectional Area (mm2) Dimensions L (mm) Tube Insertion Length F(mm) Weight (g) Fluid The Minimum Inside Diameter d2 (mm phi) Double-sided Width (H2)(mm) Double-sided Width (H1)(mm) Inner and Outside Diameter (phi mm) of Compatible Tube (hose) Dimension S (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 16 32.8 16 25 Air,generalhydraulicoil,water 4.7 14 12 8x6 4.6 1PC 1 UC4N8x6 10762087 4.99 SGD
In stock
5.0 32.0 37.3 - 49.0 - 6.6 19.0 17.0 12x8 4.8 1PC 1 UC4N12x8 10762114 7.99 SGD
In stock
5.0 40.0 37.3 - 51.0 - 7.6 19.0 17.0 12x9 4.8 1PC 1 UC4N12x9 10762123 7.99 SGD
Shipped after 2018-06-27
5.0 10.0 32.8 - 28.0 - 3.7 14.0 12.0 8x5 4.6 1PC 1 UC4N8x5 10762071 4.99 SGD
Shipped after 2018-06-27
5.0 0.5 32.9 - 16.0 - 0.9 10.0 10.0 4x2 4.7 1PC 1 UC4N4x2 10762044 4.99 SGD
In stock
5.0 32.0 36.2 - 44.0 - 6.7 17.0 17.0 10x8 4.2 1PC 1 UC4N10x8 10762105 5.99 SGD
In stock
5 20.5 36.2 17 44 Air,generalhydraulicoil,water 5.2 17 17 10x6.5 4.2 1PC 1 UC4N10x6.5 10762096 5.99 SGD
In stock
5.0 1.5 32.9 15 16.0 Air, general hydraulic oil, water 1.3 10.0 10.0 4 x 2.5 4.7 1PC 1 UC4N4x2.5 10762053 4.99 SGD
Shipped after 2018-06-28
5.0 5.0 33.0 15 20.0 Air, general hydraulic fluid, water 2.7 12.0 10.0 6x4 4.6 1PC 1 UC4N6x4 10762062 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Air piping of air suspension
5
From Japan
On 2017-05-12 14:29:58
It is stable performance. I used it when I applied air suspension to the front car, but the feeling of use has not changed
This review is about item#10762087.
For resin pipe joint
5
From Japan
On 2016-05-10 09:20:31
Because it is a maker item, it was able to use with confidence. Air leakage will not occur.
This review is about item#10762062.
Used for connecting Yumbo's grease line
5
From Japan
On 2016-01-13 19:50:18
We used it for connection of polyurethane tube. Because it was a grease injection line, I was a little worried about applying pressure, but I could use it without any problems. It was quite possible to purchase and handle this parts parts with a monotail when there was no dealer in trouble. Quality is also very good I am satisfied with this price.
This review is about item#10762062.

Related Products