Buy more than* S$200* and get FREE SHIPPING

Quick Seal Fitting 90 Degree Union Elbow

5.00 (1)
Negative Pressure Performance (kPa)
-101.294
Material
Brass
...see all>
Product Options
ADD TO CART
Dimension L1 (mm) Effective Sectional Area (mm2) Tube Insertion Length F(mm) Fluid Weight (g) The Minimum Inside Diameter d2 (mm phi) Double-sided Width (H2)(mm) Double-sided Width (H1)(mm) Dimensions L8 (mm) Inner and Outside Diameter (phi mm) of Compatible Tube (hose) Dimension S (mm) Maximum Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension L1 (mm) Effective Sectional Area (mm2) Tube Insertion Length F(mm) Fluid Weight (g) The Minimum Inside Diameter d2 (mm phi) Double-sided Width (H2)(mm) Double-sided Width (H1)(mm) Dimensions L8 (mm) Inner and Outside Diameter (phi mm) of Compatible Tube (hose) Dimension S (mm) Maximum Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20.5 4 15 Air,generalhydraulicoil,water 25 2.7 12 10 27.4 6x4 4.6 5 1PC 1 UL4N6x4 10762157 5.99 SGD
Shipped after 2018-01-24
27.1 25.0 - - 57.0 6.7 17.0 14.0 36.9 10x8 4.2 5.0 1PC 1 UL4N10x8 10762193 11.99 SGD
Shipped after 2018-01-22
27.1 15.5 - - 59.0 5.2 17.0 14.0 36.9 10x6.5 4.2 5.0 1PC 1 UL4N10x6.5 10762184 11.99 SGD
Shipped after 2018-01-25
22.9 7.5 - - 37.0 3.7 14.0 12.0 31.0 8x5 4.6 5.0 1PC 1 UL4N8x5 10762166 10.99 SGD
Shipped after 2018-01-22
20.5 1.0 - - 20.0 1.3 10.0 10.0 26.2 4x2.5 4.7 5.0 1PC 1 UL4N4x2.5 10762141 8.99 SGD
Shipped after 2018-01-24
20.5 0.6 - - 20.0 0.9 10.0 10.0 26.2 4x2 4.7 5.0 1PC 1 UL4N4x2 10762132 8.99 SGD
Shipped after 2018-01-25
27.6 25.0 - - 60.0 7.6 19.0 14.0 38.6 12x9 4.8 5.0 1PC 1 UL4N12x9 10762211 15.99 SGD
Shipped after 2018-01-22
27.6 25.0 - - 63.0 6.6 19.0 14.0 38.6 12x8 4.8 5.0 1PC 1 UL4N12x8 10762202 15.99 SGD
Shipped after 2018-01-25
22.9 12.5 16 Air, general hydraulic fluid, water 36.0 4.7 14.0 12.0 31.0 8x6 4.6 5.0 1PC 1 UL4N8x6 10762175 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Air piping of air suspension
5
From Japan
On 2017-05-12 14:29:34
It is stable performance. I used it when I applied air suspension to the front car, but the feeling of use has not changed
This review is about item#10762175.

Related Products