Buy more than* S$200* and get FREE SHIPPING

Quick Seal Fitting Union T

4.00 (1)
Negative Pressure Performance (kPa)
-101.294
Material
Brass
...see all
Product Options
ADD TO CART
Inner and Outside Diameter (phi mm) of Compatible Tube (hose) Dimension S (mm) Maximum Working Pressure (MPa) Tube Insertion Length F(mm) Dimension L1 (mm) Fluid Effective Sectional Area (mm2) The Minimum Inside Diameter d2 (mm phi) Double-sided Width (H2)(mm) Weight (g) Double-sided Width (H1)(mm) Dimensions L8 (mm) Dimensions L5 (mm) Dimensions L6 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner and Outside Diameter (phi mm) of Compatible Tube (hose) Dimension S (mm) Maximum Working Pressure (MPa) Tube Insertion Length F(mm) Dimension L1 (mm) Fluid Effective Sectional Area (mm2) The Minimum Inside Diameter d2 (mm phi) Double-sided Width (H2)(mm) Weight (g) Double-sided Width (H1)(mm) Dimensions L8 (mm) Dimensions L5 (mm) Dimensions L6 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4x2.5 4.7 5 15 20.5 Air,generalhydraulicoil,water 1 1.3 10 28 10 26.2 40.9 20.5 1PC 1 UT4N4x2.5 10762236 8.47 SGD
Shipped after 2017-06-01
8x6 4.6 5 16 22.9 Air,generalhydraulicoil,water 12.5 4.7 14 48 12 31 45.8 22.9 1PC 1 UT4N8x6 10762263 9.27 SGD
In stock
12x9 4.8 5.0 - 27.6 - 25.0 7.6 19.0 85.0 14.0 38.6 55.3 27.6 1PC 1 UT4N12x9 10762306 17.60 SGD
Shipped after 2017-05-30
12x8 4.8 5.0 - 27.6 - 25.0 6.6 19.0 90.0 14.0 38.6 55.3 27.6 1PC 1 UT4N12x8 10762297 17.60 SGD
Shipped after 2017-06-01
10x6.5 4.2 5.0 - 27.1 - 15.5 5.2 17.0 82.0 14.0 36.9 54.2 27.1 1PC 1 UT4N10x6.5 10762272 13.12 SGD
Shipped after 2017-05-30
4x2 4.7 5.0 - 20.5 - 0.6 0.9 10.0 27.0 10.0 26.2 40.9 20.5 1PC 1 UT4N4x2 10762227 8.47 SGD
In stock
8x5 4.6 5.0 - 22.9 - 7.5 3.7 14.0 49.0 12.0 31.0 45.8 22.9 1PC 1 UT4N8x5 10762254 10.68 SGD
Shipped after 2017-05-30
6x4 4.6 5.0 15 20.5 Air, general hydraulic fluid, water 4.0 2.7 12.0 35.0 10.0 27.4 41.0 20.5 1PC 1 UT4N6x4 10762245 6.82 SGD
In stock
10x8 4.2 5.0 17 27.1 Air, general hydraulic oil, water 25.0 6.7 17.0 77.0 14.0 36.9 54.2 27.1 1PC 1 UT4N10x8 10762281 10.68 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Enough to be reused
4
From Japan
On 2016-12-24 19:06:53
Enough you can use, I just nut part is concerned about likely licking Once also tighten again a little cheapness likely
This review is about item#10762263.

Related Products