Buy more than* S$200* and get FREE SHIPPING

Cutter, Ultra Rosso 7

5.00 (3)
Purpose
Pruning shears, Pruning shears, Pruning shears
Blade Length (mm)
45, 45
Weight (g)
170, 170
Overall Length (mm)
185, 185
...see all>
Product Options
ADD TO CART
Material (Handle Part) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Handle Part) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
PA + GF elastomer, PA + GF elastomer 1PC 1 PS-7Y 10409585 35.99 SGD
In stock
PA + GF elastomer, PA+GF elastomer 1PC 1 PS-7G 10409576 35.99 SGD
Shipped after 2018-05-23
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used for selection of flowers and trees
5
From Japan
On 2017-04-25 12:45:35
I am familiar with the hand just in size, color is colorful and I like it I think that it was nice to have a cover
This review is about item#10409585.
Pruning
5
From Japan
On 2016-12-06 21:14:35
I have used it for about 5 years but I can use it without any problem sharpness. It is easy to grasp, I think that it is easy to use for both men and women.
This review is about item#10409585.
Pruning fruit trees and vegetable gardens
5
From Japan
On 2011-02-17 15:49:05
It seems that size and feel of the hand grip, tone of the spring etc are carefully designed, it is very easy to use, it breaks well. I believe that such cutlery is more important than sharpness, usability and feeling.
This review is about item#10409585.

Related Products