Buy more than* S$200* and get FREE SHIPPING

The Socket Set, Thin Type) for 12.7sq Impact Wheel Nuts

5.00 (2)
Caution
Specifically for wheel nuts and has a thin design, load-bearing properly is lower than normal sockets. Please pay attention to over torque.
Width Across Flat (mm)
(blue) 17, (red) 19, (yellow) 21
Dimension l (mm)
(Blue) 21, (red) 23 (yellow) 25
Dimensions D (mm)
23.7 (Blue), (red)25.7 (Yellow)27.5
Plug Angle (mm)
12.7
Dimensions L (mm)
(Blue / red / yellow) 110
Weight (g)
690
Set Contents
/ 14145PM-110 impact foil nut sucket / 17 (blue), 19 (red) / 21 (yellow) Cardboard box
TRUSCO Part Number
395-6873
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(3PC) 1 14201M 10321753 85.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Automobile wheel exchange
5
From Japan
On 2017-05-25 15:09:38
It was a type wheel with small clearance around the bolt, but it worked properly. If you pull out the pin you can also attach it to a normal wheel wrench or torque wrench.
This review is about item#10321753.
Retightening the tire
5
From Japan
On 2015-05-03 17:23:55
Since the wall thickness of the socket part is thin, it can also be used for aluminum wheels of outer parts, and durability is outstanding.
This review is about item#10321753.

Related Products