Buy more than* S$200* and get FREE SHIPPING

Laser Level Auto Revision Set

4.00 (2)
Line Width (mm)
at 5 m about 3.5
Laser Output
1 mW or less (JIS standard class 2)
Operating Temperature Range
-1 To 40 degree c
Automatic Correction Range
+-40
Wavelength (nm)
635
Light Source
Visible light semiconductor laser
Pricision (mm)
5 m +/- 3 course
Control Method
Magnetic braking
Power
3 X AA (included for testing)
Weight (g)
450 (Including testing for battery level body only)
Dimension (mm)
Level of body / ellipsoid surface 60 x 100 x 130 Tripod / 90 x 130 x 610 Set: shortest / 460 x 460 x 730
Set Contents
Level body, Mount base, tripod, laser glasses, storage case, AA-size batteries (for testing) three
Specification
Recognition distance of about 12 m; Radiation angle: about 120 Celsius; Laser life of about 5000 hours; Laser radiation modes: vertical; horizontal; vertical horizontal; vertical or horizontal; and outside clear warning
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LL-635ARS[II] 10762491 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Outdoor Indoor various sanding work.
3
From Japan
On 2012-04-18 17:28:21
It is not advisable for users who have opportunities to use it for many purposes, such as installing shelves on the walls or sliding bookshelves for professional use, although it is adequate for horizontal leveling, The reason is that the accuracy of low deviation by 5 mm or more when rotating 360 degrees and the thickness of the laser line. The illuminance is low. Besides the mount base, it is convenient, but the equipment on board is too poor. Accuracy is also comparable to this degree, but B & D's company products that can be bought at about half price are recommended for DIY users. We eventually replaced KSD 's photo detector compatible product.
This review is about item#10762491.
I could use it to modify the chassis frame
5
From Japan
On 2011-08-17 18:00:00
The price was cheap so I was worried whether I could use it honestly but it was a good product
This review is about item#10762491.

Related Products