Buy more than* S$200* and get FREE SHIPPING

Polisher

2.67 (6)
Size (mm)
125
Shaft Diameter (phi mm)
6
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DP-125 10763882 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 3
Review Rating: 2.67
6 Customer Reviews
The reviews are automatic translation.
Shine of automobile body window
5
From Japan
On 2014-09-26 16:02:41
Because it was cheap, was used without great expectations, it could be used without problems. Still, because it does not use only a few times, I think I do not know how much the durability and life, because the cheap price, I can re-purchase When broken.
This review is about item#10763882.
For polymer processing
1
From Japan
On 2013-09-06 04:10:12
Only used once in the adhesive is peeled off, sponge it has flew. This terrible product is for the first time. Do not buy again
This review is about item#10763882.
Polishing of the painted surface
1
From Japan
On 2013-06-03 16:30:10
Only a single use, has been peeling sponge and the rotating surface I thought going to use next time. In less than three months now trash.
This review is about item#10763882.
Use the oil film take-up of the window glass of the car
4
From Japan
On 2010-12-12 21:26:08
It depends on the solvent in the oil film up, but the sponge is softer, but you can use enough. Of headlight cloudiness it will also be beautiful in the oil film up. After is the endurance of how much has to worry about.
This review is about item#10763882.
Water stain removal of private cars
1
From Japan
On 2010-12-09 11:39:28
Part of out with magic tape as soon as you use becomes a useless, sponge flew off! This product does not already purchased.
This review is about item#10763882.
Shine of body
4
From Japan
On 2009-03-30 13:24:58
Polisher does not have, but I can use easily, is sufficient is a little polishing position.
This review is about item#10763882.

Related Products