Buy more than* S$200* and get FREE SHIPPING

Smart Monkey Wrench

2015 Trusco Published Pages
2 0296
2014 TRUSCO Published Page
2-0290
Point Thickness (mm)
2.0, 2
Maximum Openings (mm)
24, 24
Nominal Dimension
150, 150
Weight (g)
130, 130
Overall Length (mm)
155, 155
TRUSCO Part Number
344-6671, 344-6671
Compatible
(Bolt and nut) M16 or less, (Bolts and nuts) M16 following
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TWM-07 10764747 42.35 SGD
In stock
ADD TO CART

Related Products