Buy more than* S$200* and get FREE SHIPPING

Monkey Wrenches, "Pocket @ Monkey"

2015 Trusco Published Pages
2 0302
Point Thickness (mm)
2.0, 2.0
Maximum Openings (mm)
24, 24
Nominal Dimension (mm)
100, 100
Weight (g)
85, 85
Overall Length (mm)
111, 111
TRUSCO Part Number
395-5672, 395-5672
Compatible
(Bolt and nut) M16 or less, (BOLTS AND NUTS) M16 BELOW
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TWM-08 10764756 41.99 SGD
In stock
ADD TO CART

Related Products