Buy more than* S$200* and get FREE SHIPPING

Metal Bending Tools, Pocket Vendor

4.33 (3)
Caution
Please do not bend the aluminum alloy such as the A2000 series.May cause damage to screws and blades. Never use metal plates of unadapted size and thickness. May not bend correctly and become the cause for damaging screws, blades and the main body., Please do not bend the aluminum alloy such as the A2000 series.May cause damage to screws and blades. Never use metal plates of unadapted size and thickness. May not bend correctly and become the cause for damaging screws, blades and the main body., Please do not bend the aluminum alloy such as the A2000 series.May cause damage to screws and blades. Never use metal plates of unadapted size and thickness. May not bend correctly and become the cause for damaging screws, blades and the main body., Please do not bend the aluminum alloy such as the A2000 series.May cause damage to screws and blades. Never use metal plates of unadapted size and thickness. May not bend correctly and become the cause for damaging screws, blades and the main body.
2015 Trusco Published Pages
2 0723
Bending Capacity (Width)(mm)
Aluminum plate A5052 / 30 below, pure aluminum plate A1000 system / 50 following, Aluminum plate A5052 / 30 below, pure aluminum plate A1000 system / 50 below
Bending Capacity (Thickness) (mm)
Aluminum plate A5052 / 1.5 or less, pure aluminum plate A1000 system /1.5 below, copper / brass plate /1.0 below, aluminum bar / phi3 below, copper / brass rod / phi2 below, Aluminum plate A5052/1.5below ,A1000 pure aluminum plate /1.5 below , copper, brass plate /below 1.0 , aluminum rods/phi3below ,copper , brass rod /phi2below
Use of Screw
2.5mm M3x8mm black dyed cap screw, 2.5mm M3x8mm black oxide cap screws
Surface Processing
Mirror polishing, Mirror polishing
Hardness
HRC58+/-2, HRC58+/-2
Weight (g)
256 (1 pair), 256 (one pair)
Material
SUS420C (body, blade), SUS420C ( main part, blade)
TRUSCO Part Number
327-4624, 327-4624
Accessories
Allen wrench (width across flats 2.5mm), Hezagonal wrench (Subtense 2.5 mm )
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TV-40 10764774 64.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Used for plate bending operation of about 1 mm in thickness
5
From Japan
On 2017-12-26 15:39:43
Since it is a light shielding plate of the sensor, thin processing is the center, but with pliers and pliers, the corner does not come out and it can not process it soundly. However, it is also a regrettable work to ask the contractor and pay high costs. The pocket vendor likes it as much as I want in the place I want, it also crooks crisply, handles easily and does not require much maturity as a skill.
This review is about item#10764774.
Work of bending stainless steel
4
From Japan
On 2015-10-19 09:18:13
I thought that it was good to purchase where I could bend to the angle I thought. I thought it would be good if we could simplify the screw tightening work a little more.
This review is about item#10764774.
Molding of aluminum plate
4
From Japan
On 2015-07-15 09:29:43
At the time of aluminum plate molding, it can be bent to the desired angle and feeling of use is not particularly problematic. If you have a slightly larger size, I would like to purchase.
This review is about item#10764774.

Related Products